Shop All Conduit Bodies & Covers
Calbrite
Conduit Outlet Body w/Cover, 1/2 In.
Mfr # S60500CE00
Zoro # G9604287
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body with Cover
- Hazardous Location No
- Hub Size 1/2 in
- Conduit Outlet Body Material Stainless Steel
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60500CE00
- Zoro # G9604287
- UPC # 847656001254
- Country of Origin Multiple
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Thread Size | 1/2 in |
Overall Length | 6 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 1 5/16 in |
Overall Height | 1 11/16 in |
Trade Size | 1/2 in |
Width | 1.330" |
Height | 1.720" |
Length | 5.690" |
Description
Conduit Outlet Body, Overall Width 1 5/16 in, Overall Height 1 11/16 in, Overall Length 6 in, Weight 1.15 lb, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Stainless Steel, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 5 cu in, Body Style C, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation Straight, Connection Type Threaded, Cover Included Yes, Finish Polished, For Use With Threaded, Gasket Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Double Set Screw, White (HBLMRW)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (236)
- SQUARE D Lug, 125A, 2 Poles (QO2125SL)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 50A, Time-Delay, 250V AC, Cylindrical (BP/FRN-R-50)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700TE00)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000VTSO)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500TE00)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000GFCI)
- CALBRITE Conduit Body Cover, Screw In (S60500CG00)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000VDRO)
- KILLARK Conduit Outlet Body, LR, 1/2 In. (OLR-1)
- Calbrite Conduit Bodies & Covers