Shop All Conduit Bodies & Covers
Calbrite
Conduit Outlet Body w/Cover, 1 In.
Mfr # S61000LL00
Zoro # G9604113
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body with Cover
- Hazardous Location No
- Hub Size 1 in
- Conduit Outlet Body Material Stainless Steel
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61000LL00
- Zoro # G9604113
- UPC # 847656001179
- Country of Origin Multiple
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Overall Height | 2 1/4 in |
Compatible Conduit Trade Size | 1 in |
Thread Size | 1 in |
Overall Width | 2 13/16 in |
Overall Length | 6 11/16 in |
Trade Size | 1 in |
Length | 6.480" |
Height | 2.670" |
Width | 2.670" |
Description
Conduit Outlet Body, Overall Width 2 13/16 in, Overall Height 2 1/4 in, Overall Length 6 11/16 in, Weight 2 lb, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Stainless Steel, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 11 cu in, Body Style LL, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Polished, For Use With Threaded, Gasket Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Butt Splice Connector, 22 to 18 AWG, PK100 (BS18-C)
- POWER FIRST PDU, 125V, 8 Outlet, 15 ft., Black (1BP97)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1153-0AB40-1FA0)
- AMPHENOL 5015 D/C PLUG 24 CAD OD (MS2504224D)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700XB00)
- CALBRITE Conduit Body Cover, Screw In (S60500CG00)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LL00)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700TE00)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000VDRO)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LB00)
- ABB Conduit Outlet Body, Iron, 1-1/4 In. (LB47)
- Calbrite Conduit Bodies & Covers