Shop All Conduit Bodies & Covers
Calbrite
Conduit Outlet Body w/Cover, 1-1/4 In.
Mfr # S61200TE00
Zoro # G9604007
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body with Cover
- Hazardous Location No
- Hub Size 1 1/4 in
- Conduit Outlet Body Material Stainless Steel
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61200TE00
- Zoro # G9604007
- UPC # 847656001049
- Country of Origin Multiple
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/4 in |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Overall Height | 2 7/8 in |
Overall Width | 3 3/16 in |
Overall Length | 8 1/2 in |
Thread Size | 1/4 in |
Trade Size | 1 1/4 in |
Compatible Conduit Trade Size | 1/4 in |
Description
Conduit Outlet Body, Overall Width 3 3/16 in, Overall Height 2 7/8 in, Overall Length 8 1/2 in, Weight 3.5 lb, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1/4 in, Hub Size 1 1/4 in, Stainless Steel, Compatible Conduit Type 1 1/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 24 cu in, Body Style T, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-4-BK)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Cast Aluminum, Flush Cover (S1SPDU2IM)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 3 Gang, PVC, Rectangular (PFBRG3)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700CE00)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000LB00)
- CALBRITE Conduit Body Cover, Screw In (S60700CG00)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000VTSO)
- CALBRITE Conduit Body Cover, Screw In (S60500CG00)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TE00)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/4 In. (OLL-4M)
- Calbrite Conduit Bodies & Covers