Shop All Conduit Bodies & Covers
Calbrite
Conduit Outlet Body w/Cover, 1-1/2 In.
Mfr # S61500XB00
Zoro # G9603867
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body with Cover
- Hazardous Location No
- Hub Size 1 1/2 in
- Conduit Outlet Body Material Stainless Steel
- Conduit Outlet Body Style XB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61500XB00
- Zoro # G9603867
- UPC # 847656006181
- Country of Origin Multiple
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Thread Size | 1 1/2 in |
Overall Width | 4 5/8 in |
Trade Size | 1 1/2 in |
Overall Length | 9 15/16 in |
Overall Height | 3 1/16 in |
Compatible Conduit Trade Size | 1 1/2 in |
Height | 3.060" |
Length | 9.810" |
Width | 4.500" |
Description
Conduit Outlet Body, Overall Width 4 5/8 in, Overall Height 3 1/16 in, Overall Length 9 15/16 in, Weight 4.85 lb, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Stainless Steel, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 35 cu in, Body Style X, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Polished, Gasket Included Yes, Hazardous Location No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M12E12)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SFO1V02S)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037)
- LEVITON Straight Blade Connector, 15A, 125Vac (1547-P)
- CALBRITE Conduit Body Cover, Screw In (S62000CG00)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TE00)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000VTSO)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LB00)
- CALBRITE Conduit Outlet Body w/Cover, 1-1/2 In. (S61500LB00)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TB00)
- CANTEX Conduit Outlet Body, PVC, C, Standards: UL (5133104)
- Calbrite Conduit Bodies & Covers