Shop All Conduit Bodies & Covers
Calbrite
Conduit Outlet Body w/Cover, 1-1/2 In.
Mfr # S61500TB00
Zoro # G9603912
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body with Cover
- Hazardous Location No
- Hub Size 1 1/2 in
- Conduit Outlet Body Material Stainless Steel
- Conduit Outlet Body Style TB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S61500TB00
- Zoro # G9603912
- UPC # 847656001131
- Country of Origin Multiple
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Overall Length | 9 15/16 in |
Trade Size | 1 1/2 in |
Overall Width | 2 1/2 in |
Thread Size | 1/2 in |
Overall Height | 4 1/8 in |
Compatible Conduit Trade Size | 1/2 in |
Height | 4.290" |
Width | 2.560" |
Length | 10.400" |
Description
Conduit Outlet Body, Overall Width 2 1/2 in, Overall Height 4 1/8 in, Overall Length 9 15/16 in, Weight 5.25 lb, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1 1/2 in, Stainless Steel, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 35 cu in, Body Style TB, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Polished, For Use With Threaded, Gasket Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SBO2V02H30S)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (UBIF230NB)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SK2L1GH13)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 10A, 250V AC, 100A at 250V AC, 5 PK (GDB-10A)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LL00)
- CALBRITE Conduit Body Cover, Screw In (S60700CG00)
- CALBRITE Conduit Outlet Body w/Cover, 1-1/2 In. (S61500LB00)
- CALBRITE Conduit Body Cover, Screw In (S60500CG00)
- CALBRITE Conduit Body Cover, Screw In (S61000CG00)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700LB00)
- CANTEX Conduit Outlet Body, PVC, LR, Back Type: Flat (5133651)
- Calbrite Conduit Bodies & Covers