Shop All Conduit Bodies & Covers
Calbrite
Conduit Outlet Body w/Cover, 1-1/2 In.
Mfr # S61500LL00
Zoro # G9604104
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body with Cover
- Hazardous Location No
- Hub Size 1 1/2 in
- Conduit Outlet Body Material Stainless Steel
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61500LL00
- Zoro # G9604104
- UPC # 847656001186
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Overall Height | 3 1/8 in |
Thread Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Length | 8 7/8 in |
Overall Width | 3 9/16 in |
Trade Size | 1 1/2 in |
Length | 8.940" |
Height | 3.650" |
Width | 3.650" |
Description
Conduit Outlet Body, Overall Width 3 9/16 in, Overall Height 3 1/8 in, Overall Length 8 7/8 in, Weight 4.4 lb, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Stainless Steel, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 35 cu in, Body Style LL, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Polished, For Use With Threaded, Gasket Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS Battery, 24V DC, 5 Ah (APCRBC135)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.12" X 1.12" (100 Pack), 100PK (ABM112-AV-C0)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100RB)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (Z-15GW22)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LB00)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700XB00)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500CE00)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LR00)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700TE00)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000LB00)
- CANTEX Conduit Outlet Body, PVC, T (5133571)
- Calbrite Conduit Bodies & Covers