Shop All Conduit Bodies & Covers
Calbrite
Conduit Outlet Body w/Cover, 1-1/2 In.
Mfr # S61500LB00
Zoro # G9604183
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body with Cover
- Hazardous Location No
- Hub Size 1 1/2 in
- Conduit Outlet Body Material Stainless Steel
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61500LB00
- Zoro # G9604183
- UPC # 847656000967
- Country of Origin Multiple
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Width | 2 1/2 in |
Thread Size | 1 1/2 in |
Overall Height | 4 1/8 in |
Trade Size | 1 1/2 in |
Overall Length | 8 7/8 in |
Height | 4.030" |
Length | 8.850" |
Width | 2.560" |
Description
Conduit Outlet Body, Overall Width 2 1/2 in, Overall Height 4 1/8 in, Overall Length 8 7/8 in, Weight 4.25 lb, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Stainless Steel, Compatible Conduit Type EMT, RMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 35 cu in, Body Style LB, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB5FD33)
- TRIPP LITE CA6 RJ45 PASS-THROUGH FTP MODU (N232-050-FTP)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- 3M Butt Splice Connector, 8 AWG, Red, PK10 (MV8BCX)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TE00)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000GFCI)
- CALBRITE Conduit Body Cover, Screw In (S60700CG00)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700XB00)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500TE00)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700CE00)
- APPLETON ELECTRIC Conduit Body Gasket, 3/4 in., Neoprene (GK75-N)
- Calbrite Conduit Bodies & Covers