Shop All Conduit Bodies & Covers
Calbrite
Conduit Outlet Body, SS, Trd Sz 1in
Mfr # S61000GUAX
Zoro # G101258956
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Yes
- Material Stainless Steel
- Conduit Outlet Body Capacity 3.0 cu in
- Includes Grounding Screw, Neoprene O-Ring
- For Use With Threaded Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61000GUAX
- Zoro # G101258956
- UPC # 847656015497
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Overall Length | 5 1/16 in |
Trade Size | 1 in |
Overall Width | 5 1/16 in |
Overall Height | 3 1/8 in |
Details
Item | Conduit Outlet Body |
Hazardous Location | Yes |
Material | Stainless Steel |
Conduit Outlet Body Capacity | 3.0 cu in |
Includes | Grounding Screw, Neoprene O-Ring |
For Use With | Threaded Conduit |
Standards | CSA C22.2, UL 1203 Listed, UL File Number - E468171 |
Cover Included | Yes |
Connection Type | Threaded |
Thread Gender | Female |
Compatible Conduit Type | Threaded RMC |
Hazardous Location Rating | Class I, Division 1 and 2, Groups A, B, C and D, Class II, Division 1, Groups E ,F and G, Class II, Division 2, Groups F and G, Class III |
Weight | 4.06 lb |
Series | GUAX |
Hub Style | Threaded |
Description
Conduit Outlet Body, Overall Width 5 1/16 in, Overall Height 3 1/8 in, Overall Length 5 1/16 in, Weight 4.06 lb, Trade Size 1 in, Stainless Steel, GUAX, Compatible Conduit Type Threaded RMC, Connection Type Threaded, Cover Included Yes, For Use With Threaded Conduit, Hazardous Location Yes, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C and D, Class II, Division 1, Groups E ,F and G, Class II, Division 2, Groups F and G, Class III, Hub Style Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 4-4/0, Male, Ylw, Threaded Stud (HBLMRSY)
- EATON Switch, Maint, Off/None/On, Screw (8005K25N113V32)
- GE Load Center, TLM, 125A (TLM1212CCUP)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X2Y1-M4)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000LB00)
- CALBRITE Conduit Body Cover, Screw In (S60500CG00)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TB00)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TE00)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LR00)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000GFCI)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (GECTT-2M)
- Calbrite Conduit Bodies & Covers