Shop All Conduit Clamps & Hangers
Calbrite
Conduit Hanger, Stainless Steel, 3.4 In. L
Mfr # S61500MH00
Zoro # G2680189
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Stainless Steel
- Nominal Conduit/Pipe 1-1/2"
- For Use With Aluminum, Galvanized and PVC Coated Conduits, Stainless Rigid and IMC
- Finish Polished Brite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61500MH00
- Zoro # G2680189
- UPC # 847656002992
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Width | 2.3" |
Length | 3.4" |
Overall Length | 3 3/8 in |
Length (Straight Wireway) | 3.4 in |
Compatible Nominal Conduit/Pipe Size | 1 1/2 in |
Mounting Hole Diameter | 0.25 in |
Overall Width | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/2 in |
Compatible Pipe Size | 1 1/2 in |
Size | 1-1/2 IN |
Description
Conduit & Cable Hanger - Screw-On, Flange Thickness 1 7/16 in, Compatible Pipe Size 1 1/2 in, Stainless Steel, Finish Polished, Overall Length 3 3/8 in, Overall Width 1 1/4 in, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type IMC, Compatible Nominal Conduit/Pipe Size 1 1/2 in, Includes Bolt, Nut, Indoor/Outdoor, Mounting Hole Diameter 0.25 in, Horizontal, Vertical, Resistance Properties Corrosion Resistant, Steel Thickness 0.07 in, Conduit and Cable Hangers, Weight 0.2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Change Over Relay, SPDT, 10A, 24VDC (5ZMU1)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M134)
- NVENT HOFFMAN Pushbutton Enclosure, 3.25 in. W, Steel (E1PB)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 2 Pole, 120/240V AC (BQ2B020)
- CALBRITE Conduit Hanger, Stainless Steel, 2.0 In. L (S20700MH00)
- CALBRITE Conduit Hanger, Stainless Steel, 1.9 In. L (S60500MH00)
- CALBRITE Conduit Hanger, Stainless Steel, 3.5 In. L (S22000MH00)
- CALBRITE Right Angle Clamp, 3/4 in., 316 SS, Brite (S60700RA00)
- CALBRITE Conduit Clamp, Stainless Steel, 2.2 In. L (S60500SP00)
- CALBRITE Conduit Hanger, Stainless Steel, 5.6 In. L (S63000MH00)
- L.H. DOTTIE L.H. Dottie 2'' Universal Strut Clamp, 50PK (SC200U)
- Calbrite Conduit Clamps & Hangers