Shop All Conduit Clamps & Hangers
Calbrite
Conduit Hanger, Stainless Steel, 2.6 In. L
Mfr # S21200MH00
Zoro # G2277269
original price:
$8.89
5% off
new price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Stainless Steel
- Nominal Conduit/Pipe 1-1/4"
- For Use With ENT, Stainless EMT
- Finish Polished Brite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S21200MH00
- Zoro # G2277269
- UPC # 847656010928
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.6" |
Length | 2.6" |
Overall Length | 2 19/32 in |
Length (Straight Wireway) | 2.6 in |
Compatible Nominal Conduit/Pipe Size | 1 1/4 in |
Compatible Pipe Size | 1 1/4 in |
Overall Width | 1 5/8 in |
Compatible Conduit Trade Size | 1 1/4 in |
Details
Item | Conduit Hanger |
Sub-Category | Hangers |
Material | Stainless Steel |
Nominal Conduit/Pipe | 1-1/4" |
For Use With | ENT, Stainless EMT |
Finish | Polished Brite |
Includes | Bolt, Nut |
Steel Thickness | 0.08" |
Weight | 0.12 lb |
Indoor/Outdoor Usage | Indoor/Outdoor |
Mounting Orientation | Horizontal, Vertical |
Compatible Conduit Type | EMT, ENT |
Resistance Properties | Corrosion Resistant |
Description
Conduit & Cable Hanger - Screw-On, Compatible Pipe Size 1 1/4 in, Stainless Steel, Finish Polished, Overall Length 2 19/32 in, Overall Width 1 5/8 in, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type EMT, ENT, Compatible Nominal Conduit/Pipe Size 1 1/4 in, Includes Bolt, Nut, Indoor/Outdoor, Horizontal, Vertical, Resistance Properties Corrosion Resistant, Steel Thickness 0.08 in, Conduit and Cable Hangers, Weight 0.12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-250F)
- LEVITON Pull Chain Switch 3A 125V Pull Chain (1689-75)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (5WHH2)
- MACROMATIC Pump Seal Failure Relay, SPDT, 8Pin, 120VAC (SFP120A100)
- CALBRITE Conduit Hanger, Stainless Steel, 2.6 In. L (S61000MH00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S612002S00)
- CALBRITE Conduit Hanger, Stainless Steel, 3.4 In. L (S61500MH00)
- CALBRITE Conduit Clamp, Stainless Steel, 2.2 In. L (S60500SP00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S610001S00)
- CALBRITE Right Angle Clamp, 3/4 in., 316 SS, Brite (S60700RA00)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC100)
- Calbrite Conduit Clamps & Hangers