Shop All Conduit Clamps & Hangers
Calbrite
Conduit Hanger, Stainless Steel, 2.3 In. L
Mfr # S60700MH00
Zoro # G2277278
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Stainless Steel
- Nominal Conduit/Pipe 3/4"
- For Use With Aluminum, Galvanized and PVC Coated Conduits, Stainless Rigid and IMC
- Width 1.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S60700MH00
- Zoro # G2277278
- UPC # 847656002961
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.4" |
Length | 2.3" |
Overall Length | 2 11/32 in |
Length (Straight Wireway) | 2.3 in |
Mounting Hole Diameter | 0.25 in |
Compatible Nominal Conduit/Pipe Size | 3/4 in |
Overall Width | 7/8 in |
Compatible Conduit Trade Size | 3/4 in |
Compatible Pipe Size | 3/4 in |
Size | 3/4" |
Description
Conduit & Cable Hanger - Screw-On, Flange Thickness 1 5/16 in, Compatible Pipe Size 3/4 in, Stainless Steel, Finish Polished, Overall Length 2 11/32 in, Overall Width 7/8 in, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type IMC, Compatible Nominal Conduit/Pipe Size 3/4 in, Includes Bolt, Nut, Indoor/Outdoor, Mounting Hole Diameter 0.25 in, Horizontal, Vertical, Resistance Properties Corrosion Resistant, Steel Thickness 0.06 in, Conduit and Cable Hangers, Weight 0.08 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR9P1RH13)
- CALCONDUIT Nipple, 2 in. x 8 in., Aluminum (119335)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Purple color - Nylon - 50 Lbs Tensile Strength (CT262CL-PURPLE)
- MERSEN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USFM10I)
- CALBRITE Conduit Hanger, Stainless Steel, 2.0 In. L (S20700MH00)
- CALBRITE Conduit Hanger, Stainless Steel, 4.6 In. L (S62500MH00)
- CALBRITE Conduit Hanger, Stainless Steel, 6.7 In. L (S64000MH00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S640002S00)
- CALBRITE Conduit Clamp, Stainless Steel, 2.8 In. L (S61000SP00)
- CALBRITE Beam Clamp, 3/8 In., Brite, 1-1/2 In., SS (S60300BC00)
- AMERICAN IMAGINATIONS 1.5 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel (AI-36629)
- Calbrite Conduit Clamps & Hangers