Shop All Conduit Clamps & Hangers
Calbrite
Conduit Hanger, Stainless Steel, 1.9 In. L
Mfr # S20500MH00
Zoro # G0692329
Sold in multiples of 25 for $137.25
$137.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Stainless Steel
- Nominal Conduit/Pipe 1/2"
- For Use With ENT, Stainless EMT
- Width 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S20500MH00
- Zoro # G0692329
- UPC # 847656010898
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.7" |
Length | 1.9" |
Overall Length | 1 29/32 in |
Length (Straight Wireway) | 1.9 in |
Overall Width | 1 23/32 in |
Compatible Nominal Conduit/Pipe Size | 1/2 in |
Compatible Pipe Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Details
Item | Conduit Hanger |
Sub-Category | Hangers |
Material | Stainless Steel |
Nominal Conduit/Pipe | 1/2" |
For Use With | ENT, Stainless EMT |
Finish | Polished Brite |
Includes | Bolt, Nut |
Steel Thickness | 0.04" |
Mounting Orientation | Horizontal, Vertical |
Indoor/Outdoor Usage | Indoor/Outdoor |
Resistance Properties | Corrosion Resistant |
Compatible Conduit Type | EMT, ENT |
Weight | 0.06 lb |
Description
Conduit & Cable Hanger - Screw-On, Compatible Pipe Size 1/2 in, Stainless Steel, Finish Polished, Overall Length 1 29/32 in, Overall Width 1 23/32 in, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type EMT, ENT, Compatible Nominal Conduit/Pipe Size 1/2 in, Includes Bolt, Nut, Indoor/Outdoor, Horizontal, Vertical, Resistance Properties Corrosion Resistant, Steel Thickness 0.04 in, Conduit and Cable Hangers, Weight 0.06 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54R)
- TORK Timer, In-Wall, Digital, White (SS403)
- GROTE 8 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3013)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC075)
- CALBRITE Parallel Beam Clamp, 1 in., 316 SS, Brite (S61000PC00)
- CALBRITE Conduit Clamp, Stainless Steel, 3.4 In. L (S61500SP00)
- CALBRITE Right Angle Beam Clamp, 1-1/4 in, 316 SS (S61200RA00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S620001S00)
- CALBRITE Conduit Hanger, Stainless Steel, 5.6 In. L (S63000MH00)
- CALBRITE Beam Clamp, 3/8 In., Brite, 1-1/2 In., SS (S60300BC00)
- SUPERSTRUT Beam Clamp, Clamp On, 1/4in-20, 1-1/4 in L, 1 in W, Iron, Zinc Plated, 250 lb Load Capacity, 50 PK (500-SC)
- Calbrite Conduit Clamps & Hangers