Shop All Conduit Fittings
Calbrite
Conduit Fitting, SS, Trade Size 3/4in
Mfr # S60700FCHZ
Zoro # G401253521
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Standards EN 61386, Group I and Group II, IEC EN 61386, REACH, ROHS, Zone 1, Zone 2, Zone 21 and Zone 22
- Trade Size 3/4 in
- Box Connection 3/4 in NPT
- For Use With Liquid Tight Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60700FCHZ
- Zoro # G401253521
- UPC # 847656012236
- Country of Origin United Kingdom
- Category Conduit Fittings
Dimensions
Trade Size | 3/4 in |
Compatible Conduit Trade Size | PG25 |
Details
Color | Gray |
Item | Liquid-Tight Conduit Fitting |
Standards | EN 61386, Group I and Group II, IEC EN 61386, REACH, ROHS, Zone 1, Zone 2, Zone 21 and Zone 22 |
Box Connection | 3/4 in NPT |
For Use With | Liquid Tight Conduit |
Material | Stainless Steel |
Hazardous Location Rating | Zone 1, Zone 2, Zone 21, Zone 22 |
Connector Style | Straight |
Connection Orientation | Straight |
Connection Type | Threaded |
Series | LTP - EXD |
Indoor/Outdoor Usage | Indoor/Outdoor |
Compatible Conduit Type | Flexible Liquid Tight Metallic Conduit |
Description
Liquid-Tight Conduit Fitting, Trade Size 3/4 in, Compatible Conduit Trade Size PG25, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Box Connection 3/4 in NPT, Stainless Steel, Color Gray, For Use With Liquid Tight Conduit, Connection Orientation Straight, Hazardous Location Rating Zone 1, Zone 2, Zone 21, Zone 22, Conduit Fitting Type Connector, Connection Type Threaded, Connector Style Straight, Indoor/Outdoor Usage Indoor/Outdoor, LTP - EXD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Raceway, Series 500, 10 ft., Ivory (V500)
- CALBRITE Split Ring Extension, 3/8 in, 2 in L (S60302SPX0)
- ALLEN TEL Cat 6 Patch Cable, 5 ft, Purple (AT1605-P)
- IFM Pressure Switch, (2) SPST, 0 to 1450 psi (PK6222)
- CALBRITE Coupling, Rigid, 3in., 3-5/16in.L, 316 SS (S63000CP00)
- CALBRITE Connector, 45 deg., 1/2in., Internal Insul (S60500FC45)
- CALBRITE Hub, Threaded, 3in., 4-3/8in.L, 316 SS (S63000LT00)
- CALBRITE Elbow, 90 deg., ETM, 3/4in, 12inL, 304 SS (S10790EL00)
- CALBRITE Locknut, Thread, 2-1/2in, 3-9/16inL, 316 SS (S62500LN00)
- CALBRITE Compression Male Cnnctr, 1in, 1-27/32inL (S21000MC00)
- RACO Compression Connector, 1-9/32" L, Steel (2913)
- Calbrite Conduit Fittings