Shop All Conduit Fittings
Calbrite
Conduit Fitting, SS, Trade Size 2in
Mfr # S62000FCR0
Zoro # G101253517
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 3/16 in
- Hazardous Location Rating Not Rated
- Material Stainless Steel
- For Use With Flexible/Rigid Conduit
- Trade Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S62000FCR0
- Zoro # G101253517
- UPC # 847656012083
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2 3/16 in |
Trade Size | 2 in |
Overall Height | 3 in |
Compatible Conduit Trade Size | 2 in |
Overall Width | 3 in |
Compatible Knockout Trade Size | 2 in |
Details
Item | Liquid-Tight Conduit Fitting |
Hazardous Location Rating | Not Rated |
Material | Stainless Steel |
For Use With | Flexible/Rigid Conduit |
Standards | NEMA 4X |
Box Connection | 2 in |
Connector Style | Straight |
Connection Orientation | Straight |
Indoor/Outdoor Usage | Indoor/Outdoor |
Series | FCR |
Connection Type | Compression |
Compatible Conduit Type | Flexible Metallic Conduit; Rigid Conduit |
Weight | 1.22 lb |
Description
Liquid-Tight Conduit Fitting, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Compatible Conduit Type Flexible Metallic Conduit; Rigid Conduit, Box Connection 2 in, Stainless Steel, For Use With Flexible/Rigid Conduit, Connection Orientation Straight, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 2 in, Conduit Fitting Type Connector, Connection Type Compression, Connector Style Straight, Indoor/Outdoor Usage Indoor/Outdoor, Overall Height 3 in, Overall Length 2 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 1 Pole, 120/240V AC (QOU120HM)
- APPLETON ELECTRIC 1 -Gang Horizontal Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WRD)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 25A, 250V AC, 20kA DC (BP/FRN-R-25)
- CALBRITE Compress Male Cnnctr, 1-1/2in, 2-3/64inL (S21500MC00)
- CALBRITE Hub, Threaded, 1/2in., 1-5/8in.L, 316 SS (S60500LT00)
- CALBRITE Locknut, Threaded, 3/4in, 1-7/16inL, 316 SS (S60700LN00)
- CALBRITE Elbow, 90 deg., ETM, 3/4in, 12inL, 304 SS (S10790EL00)
- CALBRITE Elbow, 90 deg., Rigid, 3/4in, 11inL, 316 SS (S60790EL00)
- CALBRITE Rigid Nipple, Thread, 1-7/64in.L, 316 SS (S605CLCN00)
- HALEX 1 In. to 3/4 In. Plated Steel Rigid Reducing Washer, 2PK (96832)
- Calbrite Conduit Fittings