Shop All Conduit Fittings
Calbrite
Conduit Fitting, SS, Trade Size 1in
Mfr # S61000FCR0
Zoro # G101253524
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 13/16 in
- Trade Size 1 in
- Standards NEMA 4X
- Box Connection 1 in
- For Use With Flexible/Rigid Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S61000FCR0
- Zoro # G101253524
- UPC # 847656012052
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1 13/16 in |
Trade Size | 1 in |
Overall Width | 1 7/8 in |
Overall Height | 1 7/8 in |
Compatible Conduit Trade Size | 1 in |
Compatible Knockout Trade Size | 1 in |
Details
Item | Liquid-Tight Conduit Fitting |
Standards | NEMA 4X |
Box Connection | 1 in |
For Use With | Flexible/Rigid Conduit |
Material | Stainless Steel |
Hazardous Location Rating | Not Rated |
Indoor/Outdoor Usage | Indoor/Outdoor |
Connection Type | Compression |
Series | FCR |
Connector Style | Straight |
Connection Orientation | Straight |
Weight | 0.57 lb |
Compatible Conduit Type | Flexible Metallic Conduit; Rigid Conduit |
Description
Liquid-Tight Conduit Fitting, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Compatible Conduit Type Flexible Metallic Conduit; Rigid Conduit, Box Connection 1 in, Stainless Steel, For Use With Flexible/Rigid Conduit, Connection Orientation Straight, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 1 in, Conduit Fitting Type Connector, Connection Type Compression, Connector Style Straight, Indoor/Outdoor Usage Indoor/Outdoor, Overall Height 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 10-16A AMP OVERLOAD RELAY (3UA59 00-2A)
- SOLAHD DC Power Supply, 85/264V AC, 5V DC, 30W, 6A, DIN Rail (SCP30S5BDN)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V03)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 60A (9462ANPB)
- CALBRITE Rod Coupling, 1/2in., 1-15/64in.L, 316 SS (S60500RC00)
- CALBRITE Bushing, Grounding, 1in., 316 SS (S61000GB00)
- CALBRITE Bushing, Reducing, 1 to 1-1/4in., 316 SS (S61200FB10)
- CALBRITE Compression Coupling, ETM, 1/2in, 2-7/64inL (S20500CC00)
- CALBRITE Set Screw Male Connector, 1/2in, 1-5/16inL (S20500MCSS)
- CALBRITE Connector, 90 deg., 1-1/4in, Internal Insul (S61200FC90)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Insulated No Thread Connector, 10PK (NT125I)
- Calbrite Conduit Fittings