Shop All Conduit Fittings
Calbrite
Conduit Fitting, SS, Trade Size 1/2in
Mfr # S60500FCHZ
Zoro # G301253522
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Stainless Steel
- Box Connection 1/2 in NPT
- For Use With Liquid Tight Conduit
- Standards EN 61386, Group I and Group II, IEC EN 61386, REACH, ROHS, Zone 1, Zone 2, Zone 21 and Zone 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60500FCHZ
- Zoro # G301253522
- UPC # 847656012229
- Country of Origin United Kingdom
- Category Conduit Fittings
Dimensions
Trade Size | 1/2 in |
Compatible Conduit Trade Size | PG20 |
Details
Color | Gray |
Item | Liquid-Tight Conduit Fitting |
Material | Stainless Steel |
Box Connection | 1/2 in NPT |
For Use With | Liquid Tight Conduit |
Standards | EN 61386, Group I and Group II, IEC EN 61386, REACH, ROHS, Zone 1, Zone 2, Zone 21 and Zone 22 |
Hazardous Location Rating | Zone 1, Zone 2, Zone 21, Zone 22 |
Connection Type | Threaded |
Connection Orientation | Straight |
Compatible Conduit Type | Flexible Liquid Tight Metallic Conduit |
Connector Style | Straight |
Indoor/Outdoor Usage | Indoor/Outdoor |
Series | LTP - EXD |
Description
Liquid-Tight Conduit Fitting, Trade Size 1/2 in, Compatible Conduit Trade Size PG20, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Box Connection 1/2 in NPT, Stainless Steel, Color Gray, For Use With Liquid Tight Conduit, Connection Orientation Straight, Hazardous Location Rating Zone 1, Zone 2, Zone 21, Zone 22, Conduit Fitting Type Connector, Connection Type Threaded, Connector Style Straight, Indoor/Outdoor Usage Indoor/Outdoor, LTP - EXD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay, 8Pin, DPDT, 10A, 12VDC (LY2F-DC12)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 12 in H, 20 in W, 9.09 in D, NEMA 12; 13, Screw On (C12C20)
- WIEGMANN Polycarbonate Enclosure, 18 in H, 16 in W, 10 in D, NEAM 4X, Hinged (HW-PCC181610CHQR)
- AMPHENOL AB 10C 1016 PIN PLUG (973106A181PY)
- CALBRITE Hub, Threaded, 3/4in., 1-7/8in.L, 316 SS (S60700LT00)
- CALBRITE Coupling, Rigid, 3in., 3-5/16in.L, 316 SS (S63000CP00)
- CALBRITE Connector, 45 deg., 1/2in., Internal Insul (S60500FC45)
- CALBRITE Box Connector, 1in., 1-11/32in.L, 316 SS (S61000CH00)
- CALBRITE Connector, Straight, 1/2in., Internal Insul (S60500FCS0)
- CALBRITE Elbow, 90 deg., ETM, 1/2in, 11inL, 304 SS (S10590EL00)
- RACO Insulated Connector, 1-1/4 In., 90 Deg (3545)
- Calbrite Conduit Fittings