Shop All Conduit Fittings
Calbrite
Conduit Fitting, SS, Trade Size 1/2in
Mfr # S60500DP00
Zoro # G501253520
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 31/32 in
- Finish Polished
- For Use With Threaded Conduit
- Application Condensation, Fluid Drainage, Ventilation
- Trade Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60500DP00
- Zoro # G501253520
- UPC # 847656011437
- Country of Origin Taiwan, Province of China
- Category Conduit Fittings
Dimensions
Overall Length | 31/32 in |
Trade Size | 1/2 in |
Inside Diameter | 0.5 in |
Outside Diameter | 1.61 in |
Details
Finish | Polished |
Item | Conduit Fitting |
For Use With | Threaded Conduit |
Application | Condensation, Fluid Drainage, Ventilation |
Material | Stainless Steel |
Compatible Conduit Type | Threaded Conduit |
Weight | 0.17 lb |
Description
Conduit Fitting, Trade Size 1/2 in, Compatible Conduit Type Threaded Conduit, Overall Length 31/32 in, Outside Diameter 1.61 in, Weight 0.17 lb, Stainless Steel, Finish Polished, For Use With Threaded Conduit, Application Condensation, Fluid Drainage, Ventilation, Inside Diameter 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 60A, 600V AC, Indicating (LPJ-60SPI)
- CANTEX Reducer, 4 In. x 3 In., PVC, 2-39/64 In. L (5142227)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Duplex and Raised (G1938)
- EATON WIRING DEVICES Range Nylon Locking Plug (CWL515P)
- CALBRITE Compression Coupling, 1-1/2in, 2-45/64inL (S21500CC00)
- CALBRITE Hub, Threaded, 2-1/2in., 3-5/8in.L, 316 SS (S62500LT00)
- CALBRITE Rigid Nipple, 304 SS, 1-7/64in.L, 304 SS (S405CLCN00)
- CALBRITE Grounding Hub, 1-1/4in, 1-31/32inL, 316 SS (S61200LTV2)
- CALBRITE Connector, 45 deg., 1/2in., Internal Insul (S60500FC45)
- CALBRITE Connector, 90 deg., 3/4in., Internal Insul (S60700FC90)
- HALEX Bushing Anti-Short Indr 1/2In (75403)
- Calbrite Conduit Fittings