Shop All Conduit Fittings
Calbrite
Conduit Fitting, SS, Trade Size 1.25in
Mfr # S61200FCR0
Zoro # G701253528
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- For Use With Flexible/Rigid Conduit
- Box Connection 1 1/4 in
- Hazardous Location Rating Not Rated
- Standards NEMA 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61200FCR0
- Zoro # G701253528
- UPC # 847656012069
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2 in |
Trade Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Width | 2 1/4 in |
Overall Height | 2 1/4 in |
Compatible Knockout Trade Size | 1 1/4 in |
Details
Item | Liquid-Tight Conduit Fitting |
For Use With | Flexible/Rigid Conduit |
Box Connection | 1 1/4 in |
Hazardous Location Rating | Not Rated |
Standards | NEMA 4X |
Material | Stainless Steel |
Connection Orientation | Straight |
Compatible Conduit Type | Flexible Metallic Conduit; Rigid Conduit |
Connection Type | Compression |
Indoor/Outdoor Usage | Indoor/Outdoor |
Series | FCR |
Connector Style | Straight |
Weight | 0.72 lb |
Description
Liquid-Tight Conduit Fitting, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type Flexible Metallic Conduit; Rigid Conduit, Box Connection 1 1/4 in, Stainless Steel, For Use With Flexible/Rigid Conduit, Connection Orientation Straight, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 1 1/4 in, Conduit Fitting Type Connector, Connection Type Compression, Connector Style Straight, Indoor/Outdoor Usage Indoor/Outdoor, Overall Height 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, Mal Iron, 1/2" (ELMFL90-50)
- WHITE-RODGERS 586-108111 Solenoid, Spno, 15 (586-108111)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, 1 Gang, Steel, Round (S1PT4X4BL)
- CALBRITE Box Connector, 2in., 1-39/64in.L, 316 SS (S62000CH00)
- CALBRITE Grounding Hub, 1-1/4in, 1-31/32inL, 316 SS (S61200LTV2)
- CALBRITE Locknut, Threaded, 1/2in, 1-15/64inL, 316 SS (S60500LN00)
- CALBRITE Grounding Hub, 1/2in., 1-39/64in.L, 316 SS (S60500LTV2)
- CALBRITE Pulling Elbow, Thread, 1in, 3-3/4inL, 316 SS (S61000P900)
- CALBRITE Rod Coupling, Thread, 1/4in, 3/4inL, 316 SS (S60200RC00)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 1/2In (ELMFL90-50-A)
- Calbrite Conduit Fittings