Shop All Conduit Clamps & Hangers
Calbrite
Conduit Clamp, Stainless Steel, 6.8 In. L
Mfr # S64000SP00
Zoro # G9607744
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Stainless Steel
- Nominal Conduit/Pipe 4"
- For Use With Aluminum, Galvanized and PVC Coated Conduits, Stainless Rigid and IMC
- Finish Polished Brite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S64000SP00
- Zoro # G9607744
- UPC # 847656006013
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.8" |
Length | 6.8" |
Overall Length | 6 27/32 in |
Length (Straight Wireway) | 6.8 in |
Compatible Conduit Trade Size | 4 in |
Compatible Nominal Conduit/Pipe Size | 4 in |
Overall Height | 5 5/16 in |
Overall Width | 13/16 in |
Compatible Pipe Size | 4 in |
Details
Item | Conduit Clamp |
Sub-Category | Clamps |
Material | Stainless Steel |
Nominal Conduit/Pipe | 4" |
For Use With | Aluminum, Galvanized and PVC Coated Conduits, Stainless Rigid and IMC |
Finish | Polished Brite |
Standards | Federal Specifications WW-H-171, MSS SP-58, MSS SP-69 |
Includes | (2) Bolts |
Steel Thickness | 0.4" |
Compatible Conduit Type | IMC, RMC |
Weight | 1.13 lb |
Resistance Properties | Corrosion Resistant |
Indoor/Outdoor Usage | Indoor/Outdoor |
Mounting Orientation | Horizontal, Vertical |
Description
Conduit Hanger Clamp, Split-Ring, Compatible Pipe Size 4 in, 316 Stainless Steel, Finish Polished, Overall Length 6 27/32 in, Overall Width 13/16 in, Overall Height 5 5/16 in, Compatible Conduit Trade Size 4 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 4 in, Includes (2) Bolts, Indoor/Outdoor, Mounting Location Wall, Horizontal, Vertical, Resistance Properties Corrosion Resistant, Federal Specifications WW-H-171, MSS SP-58, MSS SP-69, Steel Thickness 0.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Killark Tumbler Switch (XS-21C)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 25A, 250V AC, 5 PK (MDA-25-R)
- XANTREX C-Series Solar Charge Controller - 60 Amps (C60)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 8A, 600V AC, Non-Indicating (KLDR008)
- CALBRITE Conduit Hanger, Stainless Steel, 3.4 In. L (S61500MH00)
- CALBRITE Conduit Clamp, Stainless Steel, 3.2 In. L (S61200SP00)
- CALBRITE Right Angle Beam Clamp, 1 in, Brite Finish (S61000RA00)
- CALBRITE Conduit Hanger, Stainless Steel, 4.6 In. L (S62500MH00)
- CALBRITE Right Angle Beam Clamp, 2 in., 316 SS (S62000RA00)
- CALBRITE Conduit Hanger, Stainless Steel, 4.0 In. L (S62000MH00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S615002S00)
- Calbrite Conduit Clamps & Hangers