Shop All Conduit Clamps & Hangers
Calbrite
Conduit Clamp, Stainless Steel, 5.7 In. L
Mfr # S63000SP00
Zoro # G9607753
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Stainless Steel
- Nominal Conduit/Pipe 3"
- For Use With Aluminum, Galvanized and PVC Coated Conduits, Stainless Rigid and IMC
- Width 0.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S63000SP00
- Zoro # G9607753
- UPC # 847656005993
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.7" |
Length | 5.7" |
Overall Length | 5 3/4 in |
Length (Straight Wireway) | 5.7 in |
Compatible Pipe Size | 3 in |
Compatible Conduit Trade Size | 3 in |
Overall Height | 4 1/4 in |
Overall Width | 23/32 in |
Compatible Nominal Conduit/Pipe Size | 3 in |
Details
Item | Conduit Clamp |
Sub-Category | Clamps |
Material | Stainless Steel |
Nominal Conduit/Pipe | 3" |
For Use With | Aluminum, Galvanized and PVC Coated Conduits, Stainless Rigid and IMC |
Finish | Polished Brite |
Standards | Federal Specifications WW-H-171, MSS SP-58, MSS SP-69 |
Includes | (2) Bolts |
Steel Thickness | 0.4" |
Resistance Properties | Corrosion Resistant |
Indoor/Outdoor Usage | Indoor/Outdoor |
Mounting Orientation | Horizontal, Vertical |
Weight | 0.75 lb |
Compatible Conduit Type | IMC, RMC |
Description
Conduit Hanger Clamp, Split-Ring, Compatible Pipe Size 3 in, 316 Stainless Steel, Finish Polished, Overall Length 5 3/4 in, Overall Width 23/32 in, Overall Height 4 1/4 in, Compatible Conduit Trade Size 3 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 3 in, Includes (2) Bolts, Indoor/Outdoor, Mounting Location Wall, Horizontal, Vertical, Resistance Properties Corrosion Resistant, Federal Specifications WW-H-171, MSS SP-58, MSS SP-69, Steel Thickness 0.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTICAM Visual Fault Locator Patch Cord, LC/ST (FVFLPC-1.25SMY)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" FPT Four Port Bend Lever Switch 20 Amps 85-125 PSI (LF10-4H)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 9 in. Mesh (073031211)
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- CALBRITE Conduit Hanger, Stainless Steel, 3.5 In. L (S22000MH00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S607002S00)
- CALBRITE Conduit Clamp, Stainless Steel, 2.8 In. L (S61000SP00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S620001S00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S612002S00)
- CALBRITE Conduit Hanger, Stainless Steel, 2.6 In. L (S21200MH00)
- TOLCO Cable Sway Brace, 3/16 x 1/2 In. (990)
- Calbrite Conduit Clamps & Hangers