Shop All Conduit Clamps & Hangers
Calbrite
Conduit Clamp, Stainless Steel, 5.0 In. L
Mfr # S62500SP00
Zoro # G9607762
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Stainless Steel
- Nominal Conduit/Pipe 2 1/2"
- For Use With Aluminum, Galvanized and PVC Coated Conduits, Stainless Rigid and IMC
- Finish Polished Brite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S62500SP00
- Zoro # G9607762
- UPC # 847656005979
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.7" |
Length | 5" |
Overall Length | 5 in |
Length (Straight Wireway) | 5 in |
Compatible Nominal Conduit/Pipe Size | 2 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Overall Width | 23/32 in |
Overall Height | 3 21/32 in |
Compatible Pipe Size | 2 1/2 in |
Details
Item | Conduit Clamp |
Sub-Category | Clamps |
Material | Stainless Steel |
Nominal Conduit/Pipe | 2 1/2" |
For Use With | Aluminum, Galvanized and PVC Coated Conduits, Stainless Rigid and IMC |
Finish | Polished Brite |
Standards | Federal Specifications WW-H-171, MSS SP-58, MSS SP-69 |
Includes | (2) Bolts |
Steel Thickness | 0.35" |
Resistance Properties | Corrosion Resistant |
Indoor/Outdoor Usage | Indoor/Outdoor |
Compatible Conduit Type | IMC, RMC |
Weight | 0.5 lb |
Mounting Orientation | Horizontal, Vertical |
Description
Conduit Hanger Clamp, Split-Ring, Compatible Pipe Size 2 1/2 in, 316 Stainless Steel, Finish Polished, Overall Length 5 in, Overall Width 23/32 in, Overall Height 3 21/32 in, Compatible Conduit Trade Size 2 1/2 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 2 1/2 in, Includes (2) Bolts, Indoor/Outdoor, Mounting Location Wall, Horizontal, Vertical, Resistance Properties Corrosion Resistant, Federal Specifications WW-H-171, MSS SP-58, MSS SP-69, Steel Thickness 0.35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5361-IG)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1/4" Inside Diameter - 100 Ft Length - Natural Polyethylene (SPW-250SP-NATURAL)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (772)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 8A, 600V AC, Non-Indicating (SC-8)
- CALBRITE Conduit Hanger, Stainless Steel, 3.3 In. L (S21500MH00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S607002S00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S215001S00)
- CALBRITE Right Angle Beam Clamp, 3 in., Brite (S63000RA00)
- CALBRITE Conduit Hanger, Stainless Steel, 4.0 In. L (S62000MH00)
- CALBRITE Conduit Clamp, Stainless Steel, 2.8 In. L (S61000SP00)
- GAMPAK Conn Flex Screw-In 1/2" (56010)
- Calbrite Conduit Clamps & Hangers