Shop All Conduit Clamps & Hangers
Calbrite
Conduit Clamp, Stainless Steel, 3.2 In. L
Mfr # S61200SP00
Zoro # G9607796
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Stainless Steel
- Nominal Conduit/Pipe 1-1/4"
- For Use With Aluminum, Galvanized and PVC Coated Conduits, Stainless Rigid and IMC
- Finish Polished Brite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S61200SP00
- Zoro # G9607796
- UPC # 847656005917
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.5" |
Length | 3.2" |
Overall Length | 3 7/32 in |
Length (Straight Wireway) | 3.2 in |
Compatible Pipe Size | 1 1/4 in |
Overall Width | 1/2 in |
Overall Height | 2 1/32 in |
Compatible Nominal Conduit/Pipe Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Size | 1-1/4" |
Description
Conduit Hanger Clamp, Split-Ring, Compatible Pipe Size 1 1/4 in, 316 Stainless Steel, Finish Polished, Overall Length 3 7/32 in, Overall Width 1/2 in, Overall Height 2 1/32 in, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 1 1/4 in, Includes (2) Bolts, Indoor/Outdoor, Mounting Location Wall, Horizontal, Vertical, Resistance Properties Corrosion Resistant, Federal Specifications WW-H-171, MSS SP-58, MSS SP-69
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GS55-B7-K)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, SPDT (LY1N-DC24)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: Yes (6EAW8)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, 4, Hinged (CSD12126)
- CALBRITE Conduit Clamp, Stainless Steel, 3.9 In. L (S62000SP00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S607001S00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S620002S00)
- CALBRITE Beam Clamp, 1/4 in., Brite, 1-5/32 in., SS (S60200BC00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S620001S00)
- CALBRITE Right Angle Beam Clamp, 3 in., Brite (S63000RA00)
- APPLETON ELECTRIC Box Of 10 Iron Cable Trap Clamp Conduit Parts and Accessory (TCC50100G)
- Calbrite Conduit Clamps & Hangers