Shop All Conduit Clamps & Hangers
Calbrite
Conduit Clamp, Stainless Steel, 2.8 In. L
Mfr # S61000SP00
Zoro # G9607805
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Stainless Steel
- Nominal Conduit/Pipe 1"
- For Use With Aluminum, Galvanized and PVC Coated Conduits, Stainless Rigid and IMC
- Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61000SP00
- Zoro # G9607805
- UPC # 847656005887
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.5" |
Length | 2.8" |
Overall Length | 2 11/16 in |
Length (Straight Wireway) | 2.8 in |
Compatible Pipe Size | 1 in |
Overall Width | 1/2 in |
Overall Height | 1 3/4 in |
Compatible Conduit Trade Size | 1 in |
Compatible Nominal Conduit/Pipe Size | 1 in |
Size | 1" |
Description
Conduit Hanger Clamp, Split-Ring, Compatible Pipe Size 1 in, 316 Stainless Steel, Finish Polished, Overall Length 2 11/16 in, Overall Width 1/2 in, Overall Height 1 3/4 in, Compatible Conduit Trade Size 1 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 1 in, Includes (2) Bolts, Indoor/Outdoor, Mounting Location Wall, Horizontal, Vertical, Resistance Properties Corrosion Resistant, Federal Specifications WW-H-171, MSS SP-58, MSS SP-69, Steel Thickness 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Toggle Switch, DPDT, On/Off/On, 1-1/2 hp @ 125 to 250V AC (GSW-16)
- CARLON Conduit Strap 3/4 Nm 1Hole (E978EC-CAR)
- EATON Manual Mtr Protector, 40A, Rotary, Frame D (XTPR040DC1)
- SQUARE D Panelboard Cover, Surface (NC38S)
- CALBRITE Conduit Clamp, Stainless Steel, 3.9 In. L (S62000SP00)
- CALBRITE Conduit Hanger, Stainless Steel, 3.5 In. L (S22000MH00)
- CALBRITE Conduit Hanger, Stainless Steel, 6.7 In. L (S64000MH00)
- CALBRITE Conduit Hanger, Stainless Steel, 2.6 In. L (S21200MH00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S610001S00)
- CALBRITE Conduit Clamp, Stainless Steel, 3.2 In. L (S61200SP00)
- ANVIL Beam Clamp 5, Carbon Steel, Standard, 3/8In (0500315015)
- Calbrite Conduit Clamps & Hangers