Shop All Strut Channel Accessories
Calbrite
Conduit Clamp, 316 SS, 3/4 In
Mfr # S60700SC00
Zoro # G0317549
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Silver
- Finish Polished
- Conduit Size 3/4 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60700SC00
- Zoro # G0317549
- UPC # 847656002718
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 3/4 in |
Thread Size | 1/4 in-20 |
Depth | 1/4 in |
Length | 2 1/2 in |
Width | 1 1/4 in |
Length (Straight Wireway) | 2 1/2 in |
Strut Trade Size | 3/4 in |
Overall Length | 2 1/2 in |
Overall Depth | 1/4 in |
For Strut Channel Size | 1 5/8 in |
Overall Width | 1 1/4 in |
Nominal Strut Size | 3/4 in |
Size | 3/4" |
Description
Conduit Support Strap, For Use With 1 5/8 in Strut Channels, Overall Length 2 1/2 in, Overall Depth 1/4 in, Overall Width 1 1/4 in, Thickness 1/16 in, 316 Stainless Steel, Finish Polished, Color Silver, Strut Trade Size 3/4 in, Thread Size 1/4 in-20, Cable Range 0.750 in, For Strut Channel Size 1 5/8 in, Includes Bolt, Nut, Nominal Strut Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clamp, 3/4 In EMT, Silver (SCH12B)
- SILLITES Sillites SILSCRW 125 V Self Contained Receptacle; 15A - White (SILSCRW)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12; 13, Non Hinged Clamp (A806LP)
- LITTELFUSE Fuse - Midi 32Vdc 50A 1Pc Card (0MID050.XP)
- CALBRITE Angle Plate, 3 Hole (S600003BF0)
- CALBRITE Square Washer, 1/2 in (S60500SW00)
- CALBRITE Post Base for 1-5/8 in Strut, 304 SS (S45800PB00)
- CALBRITE Conduit Clamp, 316 SS, 1/2 In (S60500SC00)
- CALBRITE Conduit Clamp, 316 SS, 3-1/2 In (S63500SC00)
- CALBRITE Square Washer, 3/8 in (S60300SW00)
- ZORO SELECT Channel OD Tubing Strap, 1-1/8 In, Gold (V100 1-1/8Y)
- Calbrite Strut Channel Accessories