Shop All Strut Channel Accessories
Calbrite
Conduit Clamp, 316 SS, 2 In
Mfr # S62000SC00
Zoro # G0317530
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Silver
- Finish Polished
- Conduit Size 2 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S62000SC00
- Zoro # G0317530
- UPC # 847656002756
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Conduit Size | 2 in |
Thread Size | 5/16 in-18 |
Depth | 1/4 in |
Length | 4 in |
Width | 1 1/4 in |
Length (Straight Wireway) | 4 in |
Overall Length | 4 in |
Overall Width | 1 1/4 in |
Strut Trade Size | 2 in |
For Strut Channel Size | 1 5/8 in |
Nominal Strut Size | 2 in |
Overall Depth | 1/4 in |
Maximum Clamp Diameter | 2 IN |
Size | 2" IN |
Description
Conduit Support Strap, For Use With 1 5/8 in Strut Channels, Overall Length 4 in, Overall Depth 1/4 in, Overall Width 1 1/4 in, Thickness 7/64 in, 316 Stainless Steel, Finish Polished, Color Silver, Strut Trade Size 2 in, Thread Size 5/16 in-18, Cable Range 2.000 in, For Strut Channel Size 1 5/8 in, Includes Bolt, Nut, Nominal Strut Size 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechancl Conn, Lay-In Lug, 4 to 14 AWG, PK5 (BGBL4)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 ye UL/CSA 10m (7000-08061-0111000)
- DWYER INSTRUMENTS 4 Channel Timer Controller (DCT504A)
- MERSEN Fuse, GDL Series, Time Delay, 12A, 125V AC, 10kA at 125V AC, 5 PK (GDL12)
- CALBRITE Square Washer, 1/2 in (S60500SW00)
- CALBRITE Split Ring Mounting Plate, 316 SS, 3/8 in (S60300SPMP)
- CALBRITE Split Ring Extension, 3/8 in, 2 in L (S60302SPX0)
- CALBRITE Conduit Clamp, 316 SS, 3-1/2 In (S63500SC00)
- CALBRITE Spring Nut, 316 SS, 1/2 in (S60000CN41)
- CALBRITE Angle Bracket, 45 deg., 2 Hole (S600002B45)
- VAST Post Base Angled, 6 Hole E/G, PK5 (V645EG-5)
- Calbrite Strut Channel Accessories