Shop All Strut Channel Accessories
Calbrite
Conduit Clamp, 316 SS, 2-1/2 In
Mfr # S62500SC00
Zoro # G9607464
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Silver
- Finish Polished
- Conduit Size 2 1/2 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S62500SC00
- Zoro # G9607464
- UPC # 847656002763
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 2 1/2 in |
Thread Size | 5/16 in-18 |
Depth | 1/4 in |
Length | 4 3/4 in |
Width | 1 1/4 in |
Length (Straight Wireway) | 4 3/4 in |
Nominal Strut Size | 2 1/2 in |
Strut Trade Size | 2 1/2 in |
Overall Length | 4 3/4 in |
For Strut Channel Size | 1 5/8 in |
Overall Depth | 1/4 in |
Overall Width | 1 1/4 in |
Details
Sub-Category | Clamps and Hangers |
Item | Conduit Support Strap |
Color | Silver |
Finish | Polished |
Material | 316 Stainless Steel |
Thickness | 7/64 in |
For Use With | 1 5/8 in Strut Channels |
Conduit Type | Rigid |
Includes | Bolt, Nut |
Cable Range | 2.500 in |
Description
Conduit Support Strap, For Use With 1 5/8 in Strut Channels, Overall Length 4 3/4 in, Overall Depth 1/4 in, Overall Width 1 1/4 in, Thickness 7/64 in, 316 Stainless Steel, Finish Polished, Color Silver, Strut Trade Size 2 1/2 in, Thread Size 5/16 in-18, Cable Range 2.500 in, For Strut Channel Size 1 5/8 in, Includes Bolt, Nut, Nominal Strut Size 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 50 ft. (5101-24-00)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Fixed Main Lug, 1 Phase (QO2L70S)
- MERSEN Pwr Dist Block, 310A, 3P, 6P Secondary, 600V (MPDB67663)
- ATC 409B Series 1/16 DIN Push Button Timer (409B-100-F-2-X)
- CALBRITE Angle Bracket, 45 deg., 2 Hole (S600002B45)
- CALBRITE Angle Plate, 4 Hole (S600004BF0)
- CALBRITE Conduit Clamp, 316 SS, 3-1/2 In (S63500SC00)
- CALBRITE Post Base for 1-5/8 in Strut, 304 SS (S45800PB00)
- CALBRITE Spring Nut, 316 SS, 1/4 in (S60000CN11)
- CALBRITE Spring Nut, 316 SS, 1/2 in (S60000CN41)
- VAST Strut Channel Fitting, Silver, 1/4 (V331EG)
- Calbrite Strut Channel Accessories