Shop All Conduit Fittings
Calbrite
Conduit Cap, Thread, 2in, 1-3/16inL, 316 SS
Mfr # S62000CA00
Zoro # G9604865
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Cap
- Conduit Fitting Material 316 Stainless Steel
- Overall Length 1 3/16 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S62000CA00
- Zoro # G9604865
- UPC # 847656003678
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1 3/16 in |
Conduit Trade Size | 2 in |
Thread Size | 2"-11 1/2 |
Trade Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Cap |
Conduit Fitting Material | 316 Stainless Steel |
Finish | Polished |
Item | End Caps |
For Use With | Threaded Metallic Conduit |
Standards | UL |
Material | 316 Stainless Steel |
Compatible Conduit Type | RMC, IMC |
Thread Gender | Female |
Thread Type | NPT |
Connection Type | Threaded |
Description
End Caps, 316 Stainless Steel, Trade Size 2 in, Overall Length 1 3/16 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Size 2 In.-11 1/2, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Cap, Standards UL, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Compatible Conduit Trade Size 2 in, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE12-AA)
- LEGRAND Blank End, Ivory, Steel, Ends (V4010B)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 100' Length - Yellow (HS397-S100-YELLOW)
- ALLEN TEL Cat 5e 110 Cross Connect Kit-300-Pair, C5 Connectors (GB300-C5-KIT)
- CALBRITE Counter-Sunk Hex Head Plug, 3/4in. (S60700CSHP)
- CALBRITE Box Connector, Thread, 3in, 1-5/8inL, 316 SS (S63000CH00)
- CALBRITE Bushing, Reducing, 3/4 to 1-1/4in., 316 SS (S61200FB07)
- CALBRITE Male Compression Connector, 1in, 2inL (S61000MC00)
- CALBRITE Rigid Nipple, Thread, 316 SS, 1-3/8inL (S607CLCN00)
- CALBRITE Grounding Hub, 1-1/4in, 1-31/32inL, 316 SS (S61200LTV2)
- RACO 34228 05 in Liquid Tight 90 Degree Conduit Connector (33053)
- Calbrite Conduit Fittings