Shop All Conduit Bodies & Covers
Calbrite
Conduit Body Cover, Screw In
Mfr # S62000CG00
Zoro # G9603806
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location No
- Hub Size 2 in
- Design Screw In
- Material Stainless Steel
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S62000CG00
- Zoro # G9603806
- UPC # 847656001353
- Country of Origin Multiple
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Fits Hub Size | 2 in |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | No |
Design | Screw In |
Material | Stainless Steel |
Includes | Screws |
For Use With | Form 8 Conduit Bodies |
Hazardous Location Rating | Not Rated |
Finish | Polished |
Connection Type | Set Screw |
Gasket Included | Yes |
Accessory Type | Cover, Gasket, Screw Set |
Description
Covers for Conduit Access Fitting, Material Stainless Steel, For Use With Form 8 Conduit Bodies, Includes Screws, Connection Type Set Screw, Finish Polished, Accessory Type Cover, Gasket, Screw Set, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5601-30-00)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G467)
- ANCOR Ancor Tan 16 AWG Tinned Copper Wire - 100' (101810)
- ZORO SELECT Pin and Sleeve Receptacle, 10 HP, 240VAC (BRY4100R9W)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500CE00)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000VDRO)
- CALBRITE Conduit Body Cover, Screw In (S60700CG00)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LB00)
- CALBRITE Conduit Body Cover, Screw In (S60500CG00)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LR00)
- EATON Crouse Hinds Box of 2 2In Conduit Outlet Bodies and Box (TB67 SA)
- Calbrite Conduit Bodies & Covers