Shop All Conduit Bodies & Covers
Calbrite
Conduit Body Cover, Screw In
Mfr # S61000CG00
Zoro # G9603824
original price:
$33.85
17% off
new price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location No
- Hub Size 1 in
- Design Screw In
- Material Stainless Steel
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61000CG00
- Zoro # G9603824
- UPC # 847656001339
- Country of Origin Multiple
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Fits Hub Size | 1 in |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | No |
Design | Screw In |
Material | Stainless Steel |
Includes | Screws |
For Use With | Form 8 Conduit Bodies |
Hazardous Location Rating | Not Rated |
Connection Type | Set Screw |
Gasket Included | Yes |
Finish | Polished |
Accessory Type | Cover, Gasket, Screw Set |
Description
Covers for Conduit Access Fitting, Material Stainless Steel, For Use With Form 8 Conduit Bodies, Includes Screws, Connection Type Set Screw, Finish Polished, Accessory Type Cover, Gasket, Screw Set, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, TEY Series 80A, 1 Pole, 277/480V AC (TEY180)
- PANDUIT Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK (SGABM25-AT-C0)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF363RPV)
- MERSEN IEC NH Fuse Link, R2 Series, 125A, gG, 500V AC, Square (R201863)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700XB00)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LB00)
- CALBRITE Conduit Body Cover, Screw In (S60700CG00)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TE00)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000VDRO)
- CALBRITE Conduit Body Cover, Screw In (S62000CG00)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000GFCI)
- Calbrite Conduit Bodies & Covers