Shop All Conduit Bodies & Covers
Calbrite
Conduit Body Cover, Screw In
Mfr # S60500CG00
Zoro # G9603842
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1/2 in
- Hazardous Location No
- Design Screw In
- Material Stainless Steel
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60500CG00
- Zoro # G9603842
- UPC # 847656001315
- Country of Origin Multiple
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Fits Hub Size | 1/2 in |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | No |
Design | Screw In |
Material | Stainless Steel |
Includes | Screws |
For Use With | Form 8 Conduit Bodies |
Gasket Included | Yes |
Connection Type | Set Screw |
Accessory Type | Cover, Gasket, Screw Set |
Finish | Polished |
Hazardous Location Rating | Not Rated |
Description
Covers for Conduit Access Fitting, Material Stainless Steel, For Use With Form 8 Conduit Bodies, Includes Screws, Connection Type Set Screw, Finish Polished, Accessory Type Cover, Gasket, Screw Set, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BC4)
- REMINGTON INDUSTRIES Bullet Terminals, Male, PVC Insulated, 16-22 AWG Wire, Red, 10 Pcs (MPD1.25-156-10)
- RACO Elbow 90 deg, 3/4" Conduit, Malleable Iron (1723)
- DAYTON Miniature Indicator Light, Amber, 120V (22NY59)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700TE00)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500TE00)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TE00)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000LB00)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LB00)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TB00)
- CROUSE HINDS CONDULET BOX OF 10 IRON C 3/4IN CONDUIT OUTLET BODIES AND BOX, 10PK (C27)
- Calbrite Conduit Bodies & Covers