Shop All Conduit Fittings
Calbrite
Compression Male Cnnctr, 3/4in, 1-45/64inL
Mfr # S20700MC00
Zoro # G9604847
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S20700MC00
- Zoro # G9604847
- UPC # 847656002367
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1 11/16 in |
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Thread Size | 3/4"-14 |
Compatible Conduit Trade Size | 3/4 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Connector |
Conduit Fitting Material | 316 Stainless Steel |
Color | Silver |
Finish | Polished |
Connection | Male Compression |
Insulated | Insulated |
Item | Compression Connector |
For Use With | EMT |
Standards | NEMA 4X, UL |
Application | Used to Join Stainless EMT to Box, Enclosure, or Other Fittings |
Material | 316 Stainless Steel |
Male/Female | Male |
Compatible Conduit Type | EMT |
Weight | 0.2 lb |
Thread Type | NPS |
Insulated/Non-Insulated | Insulated |
Description
Compression Conduit Connector, 316 Stainless Steel, Trade Size 3/4 in, Overall Length 1 11/16 in, Finish Polished, Insulated Yes, Compatible Conduit Type EMT, Thread Size 3/4 In.-14, Thread Type NPS, Conduit Fitting Type Connector, Standards NEMA 4X, UL, For Use With EMT, For Conduit Type EMT, Weight 0.2 lb, Compatible Conduit Trade Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, ATQ Series, Time Delay, 8A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ8)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-5010-X)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 1560 In Wtr (MDA-311)
- ANCOR Safety Duplex Cable - 10/2 AWG - Red/Yellow - Flat - 250' (124125)
- CALBRITE Hub, Threaded, 4in., 5-1/2in.L, 316 SS (S64000LT00)
- CALBRITE Compression Coupling, ETM, 3/4in, 2-7/64inL (S20700CC00)
- CALBRITE Male Compression Cnnctr, 3/4in, 1-59/64inL (S60700MC00)
- CALBRITE Compression Coupling, ETM, 1/2in, 2-7/64inL (S20500CC00)
- CALBRITE Box Connector, 1in., 1-11/32in.L, 316 SS (S61000CH00)
- CALBRITE Hub, Threaded, 2in., 3-1/8in.L, 316 SS (S62000LT00)
- RACO Set Screw Connector, For EMT Conduit (2604)
- Calbrite Conduit Fittings