Shop All Conduit Fittings
Calbrite
Compression Male Cnnctr, 2in, 2-9/64inL
Mfr # S22000MC00
Zoro # G9604804
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S22000MC00
- Zoro # G9604804
- UPC # 847656002404
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/8 in |
Conduit Trade Size | 2 in |
Trade Size | 2 in |
Thread Size | 2"-11 1/2 |
Compatible Conduit Trade Size | 2 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Connector |
Conduit Fitting Material | 316 Stainless Steel |
Color | Silver |
Finish | Polished |
Connection | Male Compression |
Insulated | Insulated |
Item | Compression Connector |
Standards | NEMA 4X, UL |
For Use With | EMT |
Application | Used to Join Stainless EMT to Box, Enclosure, or Other Fittings |
Material | 316 Stainless Steel |
Male/Female | Male |
Compatible Conduit Type | EMT |
Weight | 0.58 lb |
Thread Type | NPS |
Insulated/Non-Insulated | Insulated |
Description
Compression Conduit Connector, 316 Stainless Steel, Trade Size 2 in, Overall Length 2 1/8 in, Finish Polished, Insulated Yes, Compatible Conduit Type EMT, Thread Size 2 In.-11 1/2, Thread Type NPS, Conduit Fitting Type Connector, Standards NEMA 4X, UL, For Use With EMT, For Conduit Type EMT, Weight 0.58 lb, Compatible Conduit Trade Size 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1062)
- CHECKERS Cable Protector, 2 Channels, Black, 10 ft.L (RFD6-10)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (2182W)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 6" - 5-Pack - Black (305106)
- CALBRITE Conduit Fitting, SS, Trade Size 1/2in (S60500DP00)
- CALBRITE Bushing, Reducing, 3/4 to 1in., 316 SS (S61000FB07)
- CALBRITE Locknut, Threaded, 1in., 1-53/64in.L, 316 SS (S61000LN00)
- CALBRITE Grounding Hub, 1-1/4in, 1-31/32inL, 316 SS (S61200LTV2)
- CALBRITE Connector, 90 deg., 1-1/4in, Internal Insul (S61200FC90)
- CALBRITE Hub, Threaded, 3in., 4-3/8in.L, 316 SS (S63000LT00)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1In, Iron (Y-3M)
- Calbrite Conduit Fittings