Shop All Conduit Fittings
Calbrite
Compression Male Cnnctr, 1in, 1-27/32inL
Mfr # S21000MC00
Zoro # G9604831
product price: $59.05
/ea
$59.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S21000MC00
- Zoro # G9604831
- UPC # 847656002374
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1 7/8 in |
Conduit Trade Size | 1 in |
Thread Size | 1"-11 1/2 |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Connector |
Conduit Fitting Material | 316 Stainless Steel |
Color | Silver |
Finish | Polished |
Connection | Male Compression |
Insulated | Insulated |
Item | Compression Connector |
Standards | NEMA 4X, UL |
For Use With | EMT |
Material | 316 Stainless Steel |
Application | Used to Join Stainless EMT to Box, Enclosure, or Other Fittings |
Male/Female | Male |
Weight | 0.23 lb |
Compatible Conduit Type | EMT |
Thread Type | NPS |
Insulated/Non-Insulated | Insulated |
Description
Compression Conduit Connector, 316 Stainless Steel, Trade Size 1 in, Overall Length 1 7/8 in, Finish Polished, Insulated Yes, Compatible Conduit Type EMT, Thread Size 1 In.-11 1/2, Thread Type NPS, Conduit Fitting Type Connector, Standards NEMA 4X, UL, For Use With EMT, For Conduit Type EMT, Weight 0.23 lb, Compatible Conduit Trade Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/4" Cable Diameter - PG29 Thread - 25 Pcs/ Pack (CGPG29-25)
- MIDWEST FASTENER UL Class Fuse, AGX Series, Fast-Acting, 30A, 32V AC, 5 PK (67198)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 480V (HBL430R7W)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 20 ft. (5009)
- CALBRITE Bushing, Reducing, 3/4 to 1in., 316 SS (S61000FB07)
- CALBRITE Male Compression Connector, 1in, 2inL (S61000MC00)
- CALBRITE Hub, Threaded, 1-1/4in., 2-1/2in.L, 316 SS (S61200LT00)
- CALBRITE Grounding Hub, 3/4in., 1-5/8in.L, 316 SS (S60700LTV2)
- CALBRITE Box Connector, 3/4in., 1-5/64in.L, 316 SS (S60700CH00)
- CALBRITE Connector, 90 deg., 1in., Internal Insul (S61000FC90)
- RACO Noninsulated Connector, 3 In., Straight (3412)
- Calbrite Conduit Fittings