Shop All Conduit Fittings
Calbrite
Compression Male Cnnctr, 1/2in, 1-5/8inL
Mfr # S20500MC00
Zoro # G9604856
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S20500MC00
- Zoro # G9604856
- UPC # 847656002350
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1 5/8 in |
Conduit Trade Size | 1/2 in |
Thread Size | 1/2"-14 |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Connector |
Conduit Fitting Material | 316 Stainless Steel |
Color | Silver |
Finish | Polished |
Connection | Male Compression |
Insulated | Insulated |
Item | Compression Connector |
For Use With | EMT |
Standards | NEMA 4X, UL |
Application | Used to Join Stainless EMT to Box, Enclosure, or Other Fittings |
Material | 316 Stainless Steel |
Male/Female | Male |
Weight | 0.16 lb |
Thread Type | NPS |
Compatible Conduit Type | EMT |
Insulated/Non-Insulated | Insulated |
Description
Compression Conduit Connector, 316 Stainless Steel, Trade Size 1/2 in, Overall Length 1 5/8 in, Finish Polished, Insulated Yes, Compatible Conduit Type EMT, Thread Size 1/2 In.-14, Thread Type NPS, Conduit Fitting Type Connector, Standards NEMA 4X, UL, For Use With EMT, For Conduit Type EMT, Weight 0.16 lb, Compatible Conduit Trade Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM SPSP PRESSURE SWITCH -.45wc (42-105601-20)
- NVENT HOFFMAN Tamper-Resistant Screws, #10-32, Stainless Steel (ATRSK)
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC Box, 1 Gang, PVC, Rectangular (5133544)
- BATTERY DOCTOR Split Loom-1/4 in Black, 100 ft (27021)
- CALBRITE Elbow, 90 deg., Rigid, 3/4in, 11inL, 304 SS (S40790EL00)
- CALBRITE Pulling Elbow, Thread, 1in, 3-3/4inL, 316 SS (S61000P900)
- CALBRITE Bushing, Reducing, 1/2 to 2in., 316 SS (S62000FB05)
- CALBRITE Connector, Straight, 1in., Internal Insul (S61000FCS0)
- CALBRITE Rigid Nipple, Thread, 316 SS, 1-3/8inL (S607CLCN00)
- CALBRITE Coupling, Rigid, 3/4in., 1-41/64in.L, 316 SS (S60700CP00)
- KILLARK Elbow, F/F, 90 deg., Aluminum, 1" (FF-90-3)
- Calbrite Conduit Fittings