Shop All Conduit Fittings
Calbrite
Compression Coupling, Rigid, 1-1/2in, 3inL
Mfr # S61500CC00
Zoro # G9605127
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61500CC00
- Zoro # G9605127
- UPC # 847656002091
- Country of Origin Taiwan, Province of China
- Category Conduit Fittings
Dimensions
Overall Length | 3 in |
Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Inside Dia. | 1.04 in |
Outside Dia. | 2.390 in |
Compatible Conduit Trade Size | 1 1/2 in |
Inside Diameter | 1.93 in |
Outside Diameter | 2.39 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | 316 Stainless Steel |
Color | Silver |
Finish | Polished |
Connection | Compression |
Insulated | No |
Item | Compression Coupling |
For Use With | RMC |
Standards | NEMA 4X, UL |
Material | 316 Stainless Steel |
Application | Used to Join two Lengths of Non-Threaded Stainless Steel Conduit |
Conduit Outlet Body Hub Style | Non Threaded |
Compatible Conduit Type | RMC |
Weight | 1.06 lb |
Description
Compression Coupling, 316 Stainless Steel, Trade Size 1 1/2 in, Overall Length 3 in, Finish Polished, Insulated No, Compatible Conduit Type RMC, Conduit Fitting Type Coupling, Standards NEMA 4X, UL, For Use With RMC, For Conduit Type RMC, Weight 1.06 lb, Compatible Conduit Trade Size 1 1/2 in, Inside Diameter 1.93 in, Outside Diameter 2.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light, LED, Full Voltage, Grn, 120VAC (52BL4E3XB)
- NOARK Contactor, 230V, 1Nc Aux (C06.301-230)
- SQUARE D Thermal Unit, 3.40 to 4.19A (B4.85)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHSC)
- CALBRITE Connector, Straight, 3/4in., Internal Insul (S60700FCS0)
- CALBRITE Rigid Nipple, 304 SS, 1-7/64in.L, 304 SS (S405CLCN00)
- CALBRITE Bushing, Reducing, 1/2 to 2in., 316 SS (S62000FB05)
- CALBRITE Coupling, Rigid, 3/4in., 1-41/64in.L, 316 SS (S60700CP00)
- CALBRITE Bushing, Reducing, 3/4 to 1in., 316 SS (S61000FB07)
- CALBRITE Bushing, Reducing, 1 to 1-1/4in., 316 SS (S61200FB10)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 2-1/2 to 1In (RB250-100)
- Calbrite Conduit Fittings