Shop All Conduit Fittings
Calbrite
Compression Coupling, ETM, 3/4in, 2-7/64inL
Mfr # S20700CC00
Zoro # G9604786
original price:
$69.00
8% off
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 2 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S20700CC00
- Zoro # G9604786
- UPC # 847656002428
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2 3/32 in |
Conduit Trade Size | 3/4 in |
Outside Dia. | 1-1/4 in |
Inside Dia. | 0.922 in |
Trade Size | 3/4 in |
Inside Diameter | 0.92 in |
Compatible Conduit Trade Size | 3/4 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | 316 Stainless Steel |
Color | Silver |
Finish | Polished |
Connection | Compression |
Item | Compression Conduit Coupling |
Standards | NEMA 4X, UL |
For Use With | EMT |
Application | Used to Join Two Lengths of Stainless EMT |
Material | 316 Stainless Steel |
Compatible Conduit Type | EMT |
Weight | 0.2 lb |
Description
Compression Conduit Coupling, 316 Stainless Steel, Trade Size 3/4 in, Overall Length 2 3/32 in, Finish Polished, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards NEMA 4X, UL, For Use With EMT, For Conduit Type EMT, Weight 0.2 lb, Compatible Conduit Trade Size 3/4 in, Inside Diameter 0.92 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Boot, Neoprene, Yllw, 2.4" H x 2.4" W x 4"D (72002BP)
- GE Reversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles (CR309B104)
- 3M Twist On Wire Connector, 600 V, PK100 (SG-G POUCH)
- LEVITON Toggle Switch Br Sw Tgl Tr 3W 20A120/277Vac (1223-2L)
- CALBRITE Male Compression Cnnctr, 1-1/2in, 2-1/4inL (S61500MC00)
- CALBRITE Box Connector, 3/4in., 1-5/64in.L, 316 SS (S60700CH00)
- CALBRITE Pulling Elbow, 3/4in., 2-7/8in.L, 316 SS (S60700P900)
- CALBRITE Elbow, 90 deg., Rigid, 3/4in, 11inL, 316 SS (S60790EL00)
- CALBRITE Locknut, Threaded, 3in., 4-7/32in.L, 316 SS (S63000LN00)
- CALBRITE Elbow, 90 deg., Rigid, 1in, 14inL, 304 SS (S41090EL00)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/4 (EYS-46)
- Calbrite Conduit Fittings