Shop All Conduit Fittings
Calbrite
Compression Coupling, 1/2in, 2-5/32inL
Mfr # S60500CC00
Zoro # G9605154
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60500CC00
- Zoro # G9605154
- UPC # 847656002060
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2 3/16 in |
Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Outside Dia. | 1.200 in |
Inside Dia. | 0.850 in |
Compatible Conduit Trade Size | 1/2 in |
Outside Diameter | 1.2 in |
Inside Diameter | 0.85 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | 316 Stainless Steel |
Color | Silver |
Finish | Polished |
Connection | Compression |
Item | Compression Coupling |
Standards | NEMA 4X, UL |
For Use With | RMC |
Material | 316 Stainless Steel |
Application | Used to Join two Lengths of Non-Threaded Stainless Steel Conduit |
Conduit Outlet Body Hub Style | Non Threaded |
Compatible Conduit Type | RMC |
Weight | 0.26 lb |
Description
Compression Coupling, 316 Stainless Steel, Trade Size 1/2 in, Overall Length 2 3/16 in, Finish Polished, Compatible Conduit Type RMC, Conduit Fitting Type Coupling, Standards NEMA 4X, UL, For Use With RMC, For Conduit Type RMC, Weight 0.26 lb, Compatible Conduit Trade Size 1/2 in, Inside Diameter 0.85 in, Outside Diameter 1.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M16E58)
- WIEGMANN Wireway, Panel Adapter, 6x6 Sq In, Gray (PA0606)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Yellow (HS365-S100-YELLOW)
- ANDERSON POWER PRODUCTS Gray Housing, 120A (122109-001)
- CALBRITE Coupling, Rigid, 2in., 2-11/64in.L, 316 SS (S62000CP00)
- CALBRITE Rod Coupling, 1/2in., 1-15/64in.L, 316 SS (S60500RC00)
- CALBRITE Connector, 90 deg., 1/2in., Internal Insul (S60500FC90)
- CALBRITE Elbow, 90 deg., ETM, 1/2in, 11inL, 304 SS (S10590EL00)
- CALBRITE Elbow, 90 deg., ETM, 3/4in, 12inL, 304 SS (S10790EL00)
- CALBRITE Elbow, 90 deg., Rigid, 3/4in, 11inL, 304 SS (S40790EL00)
- KILLARK 1/2 Myers Conduit Hub (WH-1)
- Calbrite Conduit Fittings