Shop All Conduit Fittings
Calbrite
Compression Coupling, 1-1/4in, 2-1/2inL
Mfr # S21200CC00
Zoro # G9604761
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S21200CC00
- Zoro # G9604761
- UPC # 847656002442
- Country of Origin Taiwan, Province of China
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/2 in |
Conduit Trade Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Inside Dia. | 1.510 in |
Outside Dia. | 1.770 in |
Compatible Conduit Trade Size | 1 1/4 in |
Inside Diameter | 1.51 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | 316 Stainless Steel |
Color | Silver |
Finish | Polished |
Connection | Compression |
Item | Compression Conduit Coupling |
Standards | NEMA 4X, UL |
For Use With | EMT |
Material | 316 Stainless Steel |
Application | Used to Join Two Lengths of Stainless EMT |
Weight | 0.48 lb |
Compatible Conduit Type | EMT |
Description
Compression Conduit Coupling, 316 Stainless Steel, Trade Size 1 1/4 in, Overall Length 2 1/2 in, Finish Polished, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards NEMA 4X, UL, For Use With EMT, For Conduit Type EMT, Weight 0.48 lb, Compatible Conduit Trade Size 1 1/4 in, Inside Diameter 1.51 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pac k (CRF20OW)
- PACER GROUP Pacer Round 6 Conductor Cable, By The Foot, 16/6 AWG, Black, Brown, Red, Green, Blue and White (WR16/6-FT)
- CANTEX Coupling, 1-1/4 In Conduit, PVC (6141626)
- LEVITON Blank 4 Gang Wall Plate (84064-40)
- CALBRITE Bushing, Reducing, 3/4 to 2in., 316 SS (S62000FB07)
- CALBRITE Elbow, 90 deg., ETM, 3/4in, 12inL, 304 SS (S10790EL00)
- CALBRITE Conduit Fitting, SS, Trade Size 3/4in (S60700DP00)
- CALBRITE Compression Coupling, ETM, 3/4in, 2-7/64inL (S20700CC00)
- CALBRITE Conduit Cap, Thread, 3/4in, 57/64inL, 316 SS (S60700CA00)
- CALBRITE Compression Coupling, 1-1/2in, 2-45/64inL (S21500CC00)
- BRIDGEPORT FITTINGS MC Cable Connector, 1/2" NPT, Zinc, Gray (895-DC2C)
- Calbrite Conduit Fittings