Shop All Conduit Fittings
Calbrite
Compress Male Cnnctr, 1-1/2in, 2-3/64inL
Mfr # S21500MC00
Zoro # G9604813
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S21500MC00
- Zoro # G9604813
- UPC # 847656002398
- Country of Origin Taiwan, Province of China
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/16 in |
Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Thread Size | 1 1/2"-11 1/2 |
Compatible Conduit Trade Size | 1 1/2 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Connector |
Conduit Fitting Material | 316 Stainless Steel |
Color | Silver |
Finish | Polished |
Connection | Male Compression |
Insulated | Insulated |
Item | Compression Connector |
Standards | NEMA 4X, UL |
For Use With | EMT |
Material | 316 Stainless Steel |
Application | Used to Join Stainless EMT to Box, Enclosure, or Other Fittings |
Male/Female | Male |
Compatible Conduit Type | EMT |
Thread Type | NPS |
Weight | 0.43 lb |
Insulated/Non-Insulated | Insulated |
Description
Compression Conduit Connector, 316 Stainless Steel, Trade Size 1 1/2 in, Overall Length 2 1/16 in, Finish Polished, Insulated Yes, Compatible Conduit Type EMT, Thread Size 1 1/2 In.-11 1/2, Thread Type NPS, Conduit Fitting Type Connector, Standards NEMA 4X, UL, For Use With EMT, For Conduit Type EMT, Weight 0.43 lb, Compatible Conduit Trade Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Agl Strt Blade Plug, Wht, 15 A, Stnd, 5-15P (515AN)
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- KILLARK Weatherproof Electrical Box, 28 cu in, FDS, 1 Gang, Malleable Iron (FDS-2M)
- CALBRITE Bushing, Reducing, 1/2 to 3/4in., 316 SS (S60700FB05)
- CALBRITE Set Screw Male Cnnctr, 3/4in, 1-23/32inL (S20700MCSS)
- CALBRITE Locknut, Thread, 2-1/2in, 3-9/16inL, 316 SS (S62500LN00)
- CALBRITE Locknut, Threaded, 3/4in, 1-7/16inL, 316 SS (S60700LN00)
- CALBRITE Elbow, 90 deg., ETM, 3/4in, 12inL, 304 SS (S10790EL00)
- CALBRITE Elbow, 90 deg., Rigid, 2in, 22inL, 316 SS (S62090EL00)
- GARDNER BENDER Gardner Bender Duct Seal Compound DS-110N (DS-110N)
- Calbrite Conduit Fittings