Shop All Conduit Clamps & Hangers
Calbrite
Clamp Back Spacer, 1/2 to 1 in., 316 SS
Mfr # S60510CBSP
Zoro # G9607866
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Stainless steel
- For Use With Stainless Steel Straps and Clamp Backs
- Finish Brite
- Load Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S60510CBSP
- Zoro # G9607866
- UPC # 847656006419
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 2 1/2 in |
Compatible Conduit Trade Size | 1/2 in, 1 in |
Compatible Pipe Size | 1/2 in, 1 in |
Compatible Nominal Conduit/Pipe Size | 1/2 in, 1 in |
Overall Width | 1 5/16 in |
Details
Item | Clamp Back Spacer |
Sub-Category | Clamps |
Material | Stainless steel |
For Use With | Stainless Steel Straps and Clamp Backs |
Finish | Brite |
Load Rating | Not Rated |
Jaw Opening | Not Rated |
Nominal Conduit/Pipe/Threaded Rod | 1/2" to 1" |
Compatible Conduit Type | RMC |
Indoor/Outdoor Usage | Indoor/Outdoor |
Weight | 0.08 lb |
Resistance Properties | Corrosion Resistant |
Steel Thickness | 0.25 in |
Load Capacity | Not Rated |
Description
Conduit & Pipe Clamp with Back Spacer, Load Capacity Not Rated, Compatible Pipe Size 1/2 in, 1 in, 316 Stainless Steel, Overall Length 2 1/2 in, Overall Width 1 5/16 in, Compatible Conduit Trade Size 1/2 in, 1 in, Compatible Conduit Type RMC, Compatible Nominal Conduit/Pipe Size 1/2 in, 1 in, Indoor/Outdoor, Mounting Location Surface, Resistance Properties Corrosion Resistant, Steel Thickness 0.25 in, Weight 0.08 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Elbow, Male/Fem, 90 deg., Al, 1/2" (BL-90-1)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 200ft (HSN-100 3/16 Blk 200)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.375A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-3/8-R)
- ZORO SELECT Channel Springless Nut, 3/8In, Silver, PK25 (V220 3/8)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S640002S00)
- CALBRITE Conduit Hanger, Stainless Steel, 2.0 In. L (S20700MH00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S625002S00)
- CALBRITE Right Angle Beam Clamp, 1 in, Brite Finish (S61000RA00)
- CALBRITE Conduit Hanger, Stainless Steel, 3.3 In. L (S21500MH00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S620001S00)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC2E)
- Calbrite Conduit Clamps & Hangers