Shop All Conduit Clamps & Hangers
Calbrite
Clamp Back, 3/4 in., 316 SS, Brite Finish
Mfr # S60700CB00
Zoro # G9607884
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Stainless steel
- For Use With Stainless Steel Straps
- Finish Brite
- Load Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60700CB00
- Zoro # G9607884
- UPC # 847656006396
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 2 1/2 in |
Mounting Hole Diameter | 0.38 in |
Compatible Nominal Conduit/Pipe Size | 3/4 in |
Overall Width | 1 5/16 in |
Compatible Pipe Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Height | 9/16 in |
Details
Item | Clamp Back |
Sub-Category | Clamps |
Material | Stainless steel |
For Use With | Stainless Steel Straps |
Finish | Brite |
Load Rating | Not Rated |
Jaw Opening | Not Rated |
Nominal Conduit/Pipe/Threaded Rod | 3/4" |
Resistance Properties | Corrosion Resistant |
Compatible Conduit Type | RMC |
Load Capacity | Not Rated |
Indoor/Outdoor Usage | Indoor/Outdoor |
Weight | 0.15 lb |
Description
Conduit & Pipe Clamp with Back Spacer, Load Capacity Not Rated, Compatible Pipe Size 3/4 in, 316 Stainless Steel, Overall Length 2 1/2 in, Overall Width 1 5/16 in, Overall Height 9/16 in, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type RMC, Compatible Nominal Conduit/Pipe Size 3/4 in, Indoor/Outdoor, Mounting Hole Diameter 0.38 in, Mounting Location Surface, Resistance Properties Corrosion Resistant, Weight 0.15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA2430)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 14AWG_ 15A/1875W_ SJT_ 125V (35046)
- ZORO SELECT Channel Angle Bracket, Gold (V328-45Y)
- CARLON Body Conduit Pvc Type C 2Inch (E987J-CAR)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S205001S00)
- CALBRITE Conduit Hanger, Stainless Steel, 2.0 In. L (S20700MH00)
- CALBRITE Conduit Hanger, Stainless Steel, 3.4 In. L (S61500MH00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S607002S00)
- CALBRITE Conduit Hanger, Stainless Steel, 1.9 In. L (S60500MH00)
- CALBRITE Conduit Hanger, Stainless Steel, 4.6 In. L (S62500MH00)
- EATON B-LINE Wire Rope, 3/32 In Rope Diameter, 500Ft (BKW094)
- Calbrite Conduit Clamps & Hangers