Shop All Conduit Clamps & Hangers
Calbrite
Clamp Back, 1/2 in., 316 SS, Brite Finish
Mfr # S60500CB00
Zoro # G9607893
product price: $37.49
/ea
Sold in multiples of 10 for $374.90
$374.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Stainless steel
- For Use With Stainless Steel Straps
- Finish Brite
- Jaw Opening Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60500CB00
- Zoro # G9607893
- UPC # 847656006389
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 2 1/2 in |
Compatible Nominal Conduit/Pipe Size | 1/2 in |
Compatible Pipe Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 1/2 in |
Mounting Hole Diameter | 0.38 in |
Overall Width | 1 5/16 in |
Details
Item | Clamp Back |
Sub-Category | Clamps |
Material | Stainless steel |
For Use With | Stainless Steel Straps |
Finish | Brite |
Jaw Opening | Not Rated |
Nominal Conduit/Pipe/Threaded Rod | 1/2" |
Load Rating | Not Rated |
Indoor/Outdoor Usage | Indoor/Outdoor |
Resistance Properties | Corrosion Resistant |
Compatible Conduit Type | RMC |
Load Capacity | Not Rated |
Weight | 0.15 lb |
Description
Conduit & Pipe Clamp with Back Spacer, Load Capacity Not Rated, Compatible Pipe Size 1/2 in, 316 Stainless Steel, Overall Length 2 1/2 in, Overall Width 1 5/16 in, Overall Height 1/2 in, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type RMC, Compatible Nominal Conduit/Pipe Size 1/2 in, Indoor/Outdoor, Mounting Hole Diameter 0.38 in, Mounting Location Surface, Resistance Properties Corrosion Resistant, Weight 0.15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Expansion Fem Union, HazLoc, Steel, 3/4In (UNFL75)
- SQUARE D Wireway, Square-Duct, 12 inch by 12 inch, 5 feet long, hinged cover, N1 paint, NEMA 1 (LDB125)
- NEXTGEN 697WCC20 15A 125V 3 Wire Grounding Plug In Triple Outlet Adapter; White (NE136309)
- POWER FIRST 25 ft. Extension Cord 10/3 Gauge YL (52NY19)
- CALBRITE Conduit Clamp, Stainless Steel, 2.2 In. L (S60500SP00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S605001S00)
- CALBRITE Conduit Clamp, Stainless Steel, 2.5 In. L (S60700SP00)
- CALBRITE Conduit Clamp, Stainless Steel, 2.8 In. L (S61000SP00)
- CALBRITE Right Angle Beam Clamp, 3 in., Brite (S63000RA00)
- CALBRITE Conduit Hanger, Stainless Steel, 3.4 In. L (S61500MH00)
- CALBRITE Conduit Hanger, Stainless Steel, 4.0 In. L (S62000MH00)
- Calbrite Conduit Clamps & Hangers