Shop All Conduit Clamps & Hangers
Calbrite
Clamp Back, 1 in., 316 SS, Brite Finish
Mfr # S61000CB00
Zoro # G9607875
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Stainless steel
- For Use With Stainless Steel Straps
- Finish Brite
- Nominal Conduit/Pipe/Threaded Rod 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61000CB00
- Zoro # G9607875
- UPC # 847656006402
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 2 1/2 in |
Compatible Pipe Size | 1 in |
Overall Height | 5/8 in |
Compatible Nominal Conduit/Pipe Size | 1 in |
Overall Width | 1 5/16 in |
Compatible Conduit Trade Size | 1 in |
Mounting Hole Diameter | 0.38 in |
Details
Item | Clamp Back |
Sub-Category | Clamps |
Material | Stainless steel |
For Use With | Stainless Steel Straps |
Finish | Brite |
Nominal Conduit/Pipe/Threaded Rod | 1" |
Load Rating | Not Rated |
Jaw Opening | Not Rated |
Compatible Conduit Type | RMC |
Resistance Properties | Corrosion Resistant |
Load Capacity | Not Rated |
Indoor/Outdoor Usage | Indoor/Outdoor |
Weight | 0.15 lb |
Description
Conduit & Pipe Clamp with Back Spacer, Load Capacity Not Rated, Compatible Pipe Size 1 in, 316 Stainless Steel, Overall Length 2 1/2 in, Overall Width 1 5/16 in, Overall Height 5/8 in, Compatible Conduit Trade Size 1 in, Compatible Conduit Type RMC, Compatible Nominal Conduit/Pipe Size 1 in, Indoor/Outdoor, Mounting Hole Diameter 0.38 in, Mounting Location Surface, Resistance Properties Corrosion Resistant, Weight 0.15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F060)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 6A, 250V AC, Non-Indicating, 5 PK (GAB6)
- MERSEN Ceramic Fuse, High Speed, 20A, 690V AC, 160kA (E1014580)
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 125VAC (HBL2316)
- CALBRITE Conduit Hanger, Stainless Steel, 2.6 In. L (S21200MH00)
- CALBRITE Conduit Hanger, Stainless Steel, 2.0 In. L (S20700MH00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S610001S00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S630001S00)
- CALBRITE Beam Clamp, 1/4 in., Brite, 1-5/32 in., SS (S60200BC00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S620001S00)
- ANVIL Beam Clamp 6, Carbon Steel, Standard, 3/8In (0500315023)
- Calbrite Conduit Clamps & Hangers