Shop All Conduit Fittings
Calbrite
Bushing, Reducing, 3/4 to 1in., 316 SS
Mfr # S61000FB07
Zoro # G9605504
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Material 316 Stainless Steel
- Conduit Size 1" to 3/4"
- Overall Length 1 9/32 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61000FB07
- Zoro # G9605504
- UPC # 847656001841
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1" to 3/4" |
Overall Length | 1 9/32 in |
Conduit Trade Size | 1 in x 3/4 in |
Trade Size | 3/4 in, 1 in |
Thread Size | 1" to 3/4" |
Overall Width | 1 9/32 in |
Overall Height | 3/4 in |
Compatible Conduit Trade Size | 1 in x 3/4 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Material | 316 Stainless Steel |
Finish | Polished |
Item | Reducing Bushing |
Material | 316 Stainless Steel |
Conduit Hole | 3/4" |
For Use With | Use with Stainless Steel Conduit to Connect Smaller Sizes of Conduit to Larger Trade Sizes |
Compatible Conduit Type | RMC, IMC |
Thread Type | NPS, NPT |
Weight | 0.07 lb |
Connection Type | Threaded |
Description
Reducing Bushing, 316 Stainless Steel, Trade Size 3/4 in, 1 in, Overall Length 1 9/32 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Size 1 In. to 3/4 In., Thread Type NPS, NPT, Conduit Fitting Type Reducer, For Use With Use with Stainless Steel Conduit to Connect Smaller Sizes of Conduit to Larger Trade Sizes, For Conduit Type RMC, IMC, Overall Height 3/4 in, Overall Width 1 9/32 in, Weight 0.07 lb, Compatible Conduit Trade Size 1 in x 3/4 in, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Cable Pull Switch, 6A, Universal, 2NC/1NO (44506-5220)
- SOUTHWIRE Power Distribution Box, 50 AC, (1) 5-20R (6506UGSX)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F060)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 2A, 32V DC, 100 PK (509101-100)
- CALBRITE Bushing, Reducing, 3/4 to 1-1/4in., 316 SS (S61200FB07)
- CALBRITE Connector, 45 deg., 1/2in., Internal Insul (S60500FC45)
- CALBRITE Rod Coupling, Thread, 1/4in, 3/4inL, 316 SS (S60200RC00)
- CALBRITE Rod Coupling, 1/2in., 1-15/64in.L, 316 SS (S60500RC00)
- CALBRITE Coupling, Rigid, 3/4in., 1-41/64in.L, 316 SS (S60700CP00)
- CALBRITE Pulling Elbow, 3/4in., 2-7/8in.L, 316 SS (S60700P900)
- L.H. DOTTIE L.H. Dottie 3/'' Anti-Short Bushing, 500PK (4)
- Calbrite Conduit Fittings