Shop All Conduit Fittings
Calbrite
Bushing, Reducing, 3/4 to 1-1/2in., 316 SS
Mfr # S61500FB07
Zoro # G9605452
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Material 316 Stainless Steel
- Conduit Size 1-1/2" to 3/4"
- Overall Length 1 27/32 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61500FB07
- Zoro # G9605452
- UPC # 847656001872
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" to 3/4" |
Overall Length | 1 27/32 in |
Conduit Trade Size | 1 1/2 in x 3/4 in |
Thread Size | 1 1/2" to 3/4" |
Trade Size | 3/4 in, 1 1/2 in |
Overall Width | 1 27/32 in |
Overall Height | 1 in |
Compatible Conduit Trade Size | 1 1/2 in x 3/4 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Material | 316 Stainless Steel |
Finish | Polished |
Item | Reducing Bushing |
Conduit Hole | 1/2" |
Material | 316 Stainless Steel |
For Use With | Use with Stainless Steel Conduit to Connect Smaller Sizes of Conduit to Larger Trade Sizes |
Weight | 0.5 lb |
Thread Type | NPS, NPT |
Connection Type | Threaded |
Compatible Conduit Type | RMC, IMC |
Description
Reducing Bushing, 316 Stainless Steel, Trade Size 3/4 in, 1 1/2 in, Overall Length 1 27/32 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Size 1 1/2 In. to 3/4 In., Thread Type NPS, NPT, Conduit Fitting Type Reducer, For Use With Use with Stainless Steel Conduit to Connect Smaller Sizes of Conduit to Larger Trade Sizes, For Conduit Type RMC, IMC, Overall Height 1 in, Overall Width 1 27/32 in, Weight 0.5 lb, Compatible Conduit Trade Size 1 1/2 in x 3/4 in, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, Knob, 2.5 to 4A, 3P (GV2P08)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- TELEMECANIQUE SENSORS Limit Switch, Whisker, Spring Return, 1NC/1NO, 10A @ 240V AC (XCKL106)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 50 A, Reversing: No (LC1D50AT7)
- CALBRITE Coupling, Rigid, 1in., 2in.L, 316 SS (S61000CP00)
- CALBRITE Box Connector, Thread, 3in, 1-5/8inL, 316 SS (S63000CH00)
- CALBRITE Box Connector, 3/4in., 1-5/64in.L, 316 SS (S60700CH00)
- CALBRITE Coupling, Rigid, 2in., 2-11/64in.L, 316 SS (S62000CP00)
- CALBRITE Set Screw Male Cnnctr, 3/4in, 1-23/32inL (S20700MCSS)
- CALBRITE Bushing, Grounding, 1in., 316 SS (S61000GB00)
- RACO Compression Coupling, 2-11/32" L, 1-1/2" (2826)
- Calbrite Conduit Fittings