Shop All Conduit Fittings
Calbrite
Bushing, Reducing, 1/2 to 1in., 316 SS
Mfr # S61000FB05
Zoro # G9605513
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Material 316 Stainless Steel
- Conduit Size 1" to 1/2"
- Overall Length 1 1/4 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S61000FB05
- Zoro # G9605513
- UPC # 847656001834
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Size | 1" to 1/2" |
Overall Length | 1 1/4 in |
Conduit Trade Size | 1 in x 1/2 in |
Trade Size | 1/2 in, 1 in |
Thread Size | 1" to 1/2" |
Overall Width | 1 1/4 in |
Overall Height | 3/4 in |
Compatible Conduit Trade Size | 1 in x 1/2 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Material | 316 Stainless Steel |
Finish | Polished |
Item | Reducing Bushing |
Material | 316 Stainless Steel |
Conduit Hole | 1/2" |
For Use With | Use with Stainless Steel Conduit to Connect Smaller Sizes of Conduit to Larger Trade Sizes |
Compatible Conduit Type | RMC, IMC |
Weight | 0.14 lb |
Connection Type | Threaded |
Thread Type | NPS, NPT |
Description
Reducing Bushing, 316 Stainless Steel, Trade Size 1/2 in, 1 in, Overall Length 1 1/4 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Size 1 In. to 1/2 In., Thread Type NPS, NPT, Conduit Fitting Type Reducer, For Use With Use with Stainless Steel Conduit to Connect Smaller Sizes of Conduit to Larger Trade Sizes, For Conduit Type RMC, IMC, Overall Height 3/4 in, Overall Width 1 1/4 in, Weight 0.14 lb, Compatible Conduit Trade Size 1 in x 1/2 in, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Electrical Box, 90 cu in, Floor Box, 2 Gang, Steel, Rectangular (664-SC)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 240V AC, 5 Pins, 1 Poles (9AS7A240)
- JONARD TOOLS Fiber Wipes, Optical Fiber Cleaning, PK50 (FW-50)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 80 A, Reversing: No (6EAR8)
- CALBRITE Locknut, Threaded, 1in., 1-53/64in.L, 316 SS (S61000LN00)
- CALBRITE Box Connector, 1in., 1-11/32in.L, 316 SS (S61000CH00)
- CALBRITE Conduit Cap, Thread, 3/4in, 57/64inL, 316 SS (S60700CA00)
- CALBRITE Elbow, 90 deg., ETM, 3/4in, 12inL, 304 SS (S10790EL00)
- CALBRITE Pulling Elbow, 3/4in., 2-7/8in.L, 316 SS (S60700P900)
- CALBRITE Hub, Threaded, 1in., 2-1/8in.L, 316 SS (S61000LT00)
- HALEX 1 EMT Rain Connector (62511)
- Calbrite Conduit Fittings