Shop All Conduit Fittings
Calbrite
Bushing, Reducing, 1 to 2in., 316 SS
Mfr # S62000FB10
Zoro # G9605407
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Material 316 Stainless Steel
- Conduit Size 2" to 1"
- Overall Length 2 11/32 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S62000FB10
- Zoro # G9605407
- UPC # 847656001896
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Size | 2" to 1" |
Overall Length | 2 11/32 in |
Conduit Trade Size | 2 in x 1 in |
Thread Size | 2" to 1" |
Trade Size | 1 in, 2 in |
Compatible Conduit Trade Size | 2 in x 1 in |
Overall Height | 1 in |
Overall Width | 2 11/32 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Material | 316 Stainless Steel |
Finish | Polished |
Item | Reducing Bushing |
Conduit Hole | 3/4" |
Material | 316 Stainless Steel |
For Use With | Use with Stainless Steel Conduit to Connect Smaller Sizes of Conduit to Larger Trade Sizes |
Weight | 0.79 lb |
Connection Type | Threaded |
Compatible Conduit Type | RMC, IMC |
Thread Type | NPS, NPT |
Description
Reducing Bushing, 316 Stainless Steel, Trade Size 1 in, 2 in, Overall Length 2 11/32 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Size 2 In. to 1 In., Thread Type NPS, NPT, Conduit Fitting Type Reducer, For Use With Use with Stainless Steel Conduit to Connect Smaller Sizes of Conduit to Larger Trade Sizes, For Conduit Type RMC, IMC, Overall Height 1 in, Overall Width 2 11/32 in, Weight 0.79 lb, Compatible Conduit Trade Size 2 in x 1 in, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE 35-69 Heat Insulator, 1/2 (35-69)
- MURR ELEKTRONIK 7/8'' FEMALE 0° FIELD-WIREABLE SCREW, 5-pol. clamp section 10-12 mm (7000-78221-0000000)
- AC WORKS 1.5FT L14-30P 4-Prong 30A Locking Plug to L5-30R 30A 125V 3-Prong Connector (L1430L530-018)
- K-TOOL INTERNATIONAL K Tool International KTI00097 157 Piece Electric Wire Soulderless Terminal Kit (KTI00097)
- CALBRITE Elbow, 90 deg., ETM, 3/4in, 12inL, 304 SS (S10790EL00)
- CALBRITE Coupling, Rigid, 1in., 2in.L, 316 SS (S61000CP00)
- CALBRITE Compress Male Cnnctr, 1-1/4in, 1-27/32inL (S21200MC00)
- CALBRITE Connector, Straight, 1in., Internal Insul (S61000FCS0)
- CALBRITE Elbow, 90 deg., Rigid, 2in, 22inL, 304 SS (S42090EL00)
- CALBRITE Rigid Nipple, 304 SS, 1-7/64in.L, 304 SS (S405CLCN00)
- ABB 90 Degree insulated Iron 1/2in Conduit Fitting (5352)
- Calbrite Conduit Fittings