Shop All Conduit Fittings
Calbrite
Bushing, Reducing, 1 to 1-1/2in., 316 SS
Mfr # S61500FB10
Zoro # G9605443
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Material 316 Stainless Steel
- Conduit Size 1-1/2" to 1"
- Overall Length 1 27/32 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61500FB10
- Zoro # G9605443
- UPC # 847656001872
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" to 1" |
Overall Length | 1 27/32 in |
Conduit Trade Size | 1 1/2 in x 1 in |
Trade Size | 1 1/2 in, 1 in |
Thread Size | 1 1/2" to 1" |
Overall Width | 1 27/32 in |
Compatible Conduit Trade Size | 1 1/2 in x 1 in |
Overall Height | 1 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Material | 316 Stainless Steel |
Finish | Polished |
Item | Reducing Bushing |
Material | 316 Stainless Steel |
Conduit Hole | 3/4" |
For Use With | Use with Stainless Steel Conduit to Connect Smaller Sizes of Conduit to Larger Trade Sizes |
Weight | 0.36 lb |
Thread Type | NPS, NPT |
Compatible Conduit Type | RMC, IMC |
Connection Type | Threaded |
Description
Reducing Bushing, 316 Stainless Steel, Trade Size 1 in, 1 1/2 in, Overall Length 1 27/32 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Size 1 1/2 In. to 1 In., Thread Type NPS, NPT, Conduit Fitting Type Reducer, For Use With Use with Stainless Steel Conduit to Connect Smaller Sizes of Conduit to Larger Trade Sizes, For Conduit Type RMC, IMC, Overall Height 1 in, Overall Width 1 27/32 in, Weight 0.36 lb, Compatible Conduit Trade Size 1 1/2 in x 1 in, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 0.625in ID, Orange, 100ft (30-VG-0625O-G3)
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E1042S.41.10)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW2)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 100' Length - Black (HS355-S100-BLACK)
- CALBRITE Pulling Elbow, 3/4in., 2-7/8in.L, 316 SS (S60700P900)
- CALBRITE Compression Male Cnnctr, 1/2in, 1-5/8inL (S20500MC00)
- CALBRITE Compression Male Cnnctr, 3/4in, 1-45/64inL (S20700MC00)
- CALBRITE Compression Coupling, 3/4in, 2-13/32inL (S60700CC00)
- CALBRITE Grounding Hub, 3/4in., 1-5/8in.L, 316 SS (S60700LTV2)
- CALBRITE Connector, Straight, 3/4in., Internal Insul (S60700FCS0)
- TOPAZ ELECTRIC RB4 Conduit Reducing Bushing- 1 x 0.75 in. (623658)
- Calbrite Conduit Fittings