Shop All Conduit Fittings
Calbrite
Bushing, Grounding, 1in., 316 SS
Mfr # S61000GB00
Zoro # G9605163
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61000GB00
- Zoro # G9605163
- UPC # 847656011246
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 7/8 in |
Conduit Trade Size | 1 in |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Details
For Conduit Type | IMC, RMC |
Conduit Fitting Type | Bushing |
Conduit Fitting Material | 316 Stainless Steel |
Color | Silver |
Finish | Polished |
Insulated | No |
Item | Grounding Bushing |
For Use With | RMC |
Application | To Provide a Means of Grounding Conduit Through a Bushing |
Material | 316 Stainless Steel |
Standards | UL 467 / CSA C22-41 Listed, UL 486A-486B / CSA C22.2-65-13 Listed, UL 514B / CSA C22.2-18.3 Listed, UL file # E352416 |
Connection Type | Rigid, Threaded |
Weight | 0.38 lb |
Compatible Conduit Type | RMC, IMC |
Description
Grounding Bushing, 316 Stainless Steel, Trade Size 1 in, Overall Length 1 7/8 in, Finish Polished, Insulated No, Compatible Conduit Type RMC, IMC, Conduit Fitting Type Bushing, Standards UL 467 / CSA C22-41 Listed, UL 486A-486B / CSA C22.2-65-13 Listed, UL 514B / CSA C22.2-18.3 Listed, UL file # E352416, For Use With RMC, For Conduit Type IMC, RMC, Weight 0.38 lb, Compatible Conduit Trade Size 1 in, Connection Type Rigid, Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.375A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-3/8-R)
- PANDUIT WiringDuct, Narrow, 1.75x1.98In, 6Ft, Gray (HN1.5X2LG6)
- FAITH Wall Plate, Number of Gangs: 1-Gang Plastic, Light Almond (SWP1-LA-08)
- EATON Miniature Circuit Breaker, GHB Series 60A, 3 Pole, 277/480V AC (GHB3060)
- CALBRITE Grounding Hub, 1-1/4in, 1-31/32inL, 316 SS (S61200LTV2)
- CALBRITE Connector, Straight, 1/2in., Internal Insul (S60500FCS0)
- CALBRITE Compression Coupling, 3/4in, 2-13/32inL (S60700CC00)
- CALBRITE Locknut, Threaded, 3in., 4-7/32in.L, 316 SS (S63000LN00)
- CALBRITE Hub, Threaded, 1/2in., 1-5/8in.L, 316 SS (S60500LT00)
- CALBRITE Locknut, Threaded, 3/4in, 1-7/16inL, 316 SS (S60700LN00)
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, EMT (877045)
- Calbrite Conduit Fittings