Shop All Conduit Fittings
Calbrite
Box Connector, Thread, 3in, 1-5/8inL, 316 SS
Mfr # S63000CH00
Zoro # G9605215
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Connector
- Conduit Fitting Material 316 Stainless Steel
- Overall Length 1 5/8 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S63000CH00
- Zoro # G9605215
- UPC # 847656002046
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1 5/8 in |
Conduit Trade Size | 3 in |
Trade Size | 3 in |
Thread Size | 3"-8 |
Compatible Conduit Trade Size | 3 in |
Inside Diameter | 3 in |
Overall Width | 3 7/8 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Connector |
Conduit Fitting Material | 316 Stainless Steel |
Finish | Polished |
Item | Threaded Chase Nipple |
Standards | UL |
For Use With | Threaded Metallic Conduit |
Material | 316 Stainless Steel |
Compatible Conduit Type | RMC, IMC |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thread Type | NPT |
Weight | 1.31 lb |
Connection Type | Threaded |
Description
Threaded Chase Nipple, 316 Stainless Steel, Trade Size 3 in, Overall Length 1 5/8 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Size 3 In.-8, Thread Type NPT, Conduit Fitting Type Connector, Standards UL, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Width 3 7/8 in, Weight 1.31 lb, Compatible Conduit Trade Size 3 in, Connection Type Threaded, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 1000 Feet (20SS316L1000)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 175A, 600V AC, Indicating (TRS175RID)
- ANDERSON POWER PRODUCTS Amp Powerpole Contact, 10/12 ga., 75A, PK10 (123130-010)
- GAMPAK 90 DEGREE ELBOW SLV 1/2"" (02-55531PE)
- CALBRITE Compress Male Cnnctr, 1-1/2in, 2-3/64inL (S21500MC00)
- CALBRITE Conduit Cap, Thread, 3/4in, 57/64inL, 316 SS (S60700CA00)
- CALBRITE Locknut, Thread, 1-1/2in, 2-15/32inL, 316 SS (S61500LN00)
- CALBRITE Hub, Threaded, 2in., 3-1/8in.L, 316 SS (S62000LT00)
- CALBRITE Pulling Elbow, Thread, 1in, 3-3/4inL, 316 SS (S61000P900)
- CALBRITE Bushing, Reducing, 1/2 to 2in., 316 SS (S62000FB05)
- CANTEX Adapter Pvc Terminl1-1/4 (5140106C)
- Calbrite Conduit Fittings